Shop All Bathroom Safety Bars and Chairs
Bradley
48" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin
Mfr # 8120-001480-GR
Zoro # G8897061
original price:
$53.34
27% off
new price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin
- Type Concealed Wall Mount
- Material Stainless Steel
- Standards ANSI A117.1
- Color Silver
Product Information
- Brand Bradley
- MFR # 8120-001480-GR
- Zoro # G8897061
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 48" |
Height | 3-1/4" |
Depth | 3 |
Dia. | 1 1/2" |
Depth (In.) | 3 |
Height (In.) | 3-1/4 |
Bar Diameter | 1 1/2 in |
Bar Length | 48 in |
Mounting Flange Diameter | 3 in |
Details
Finish | Satin |
Type | Concealed Wall Mount |
Material | Stainless Steel |
Standards | ANSI A117.1 |
Color | Silver |
Weight Capacity | 1000 lb. |
Item | Grab Bar |
Features | Concealed Mounting |
Bar Style | Straight |
Product Type | Wall Mounted Grab Bar |
Mounting Flange Material | Stainless Steel |
ADA Compliant | Yes |
Includes Mounting Hardware | No |
Bar Material | Stainless Steel |
Center to Center Hole Distance | 2 in |
Description
Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Satin, Bar Diameter 1 1/2 in, Bar Length 48 in, Weight Capacity 1,000 lb, ADA Compliant Yes, Degree of Bar Angle Not Applicable, Center to Center Hole Distance 2 in, Mount Orientation Not Applicable, Includes Mounting Hardware No, Color Silver, Features Concealed Mounting, Mounting Flange Diameter 3 in, Mounting Flange Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" or 1-1/4 " Dia., Polypropylene, White/Plastic Finish, 45 Degree, Lavatory/Kitchen, Elbow (1PPA2)
- STIEBEL ELTRON Electric Tankless Water Heater, 240/208V (DHC 10-2 CLASSIC)
- STIEBEL ELTRON 240VAC, Both Electric Tankless Water Heater, Undersink, 100 Degrees F, 5700 W, 1 Phase (Mini-E 6-2)
- RIOBEL Single Hole Lavatory Faucet (CIS01C)
- BRADLEY 16" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8120-001160-GR)
- BRADLEY 12" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8120-001120-GR)
- BRADLEY 32" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8120-001320-GR)
- BRADLEY 24" L, Front Mounted, Stainless Steel, Grab Bar, Satin (SA70-001240)
- BRADLEY 18" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Safety Grip (8122-001180-GR)
- BRADLEY 12" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8320-001120-GR)
- AMERICAN STANDARD Grab Bar, Grab Bar, Polished chrome (9GB-24)
- Bradley Bathroom Safety Bars and Chairs