Shop All Bathroom Safety Bars and Chairs
Bradley
36" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin
Mfr # 8320-001360
Zoro # G8897016
original price:
$46.57
16% off
new price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36"
- Finish Satin
- Type Concealed Wall Mount
- Material Stainless Steel
- Standards ANSI A117.1
Product Information
- Brand Bradley
- MFR # 8320-001360
- Zoro # G8897016
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 36" |
Height | 3-1/4" |
Dia. | 1-1/4" |
Depth | 2-3/4 |
Height (In.) | 3-1/4 |
Depth (In.) | 2-3/4 |
Mounting Flange Diameter | 3 in |
Bar Diameter | 1 1/4 in |
Bar Length | 36 in |
Details
Finish | Satin |
Type | Concealed Wall Mount |
Material | Stainless Steel |
Standards | ANSI A117.1 |
Color | Silver |
Weight Capacity | 250 lb. |
Item | Grab Bar |
Features | Concealed Mounting |
Includes Mounting Hardware | No |
Bar Style | Straight |
Bar Material | Stainless Steel |
ADA Compliant | Yes |
Product Type | Wall Mounted Grab Bar |
Center to Center Hole Distance | 2 in |
Mounting Flange Material | Stainless Steel |
Description
Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Satin, Bar Diameter 1 1/4 in, Bar Length 36 in, Weight Capacity 250 lb, ADA Compliant Yes, Degree of Bar Angle Not Applicable, Center to Center Hole Distance 2 in, Mount Orientation Not Applicable, Includes Mounting Hardware No, Color Silver, Features Concealed Mounting, Mounting Flange Diameter 3 in, Mounting Flange Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Eco-Performance Handshower Matte Black (164928BL)
- ORION 14 1/2 in W x 14 1/2 in L x 11 in H, Above or Below, Laboratory Sink (ARLS 11)
- KOHLER Plug Button (1192910-2BZ)
- USA INDUSTRIALS Pipe Fitting - 316 Stainless Steel - Class 150 - Tee - 1/4" NPT Female (ZUSA-PF-6751)
- BRADLEY 16" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8120-001160-GR)
- BRADLEY 30" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8120-001300-GR)
- BRADLEY 30" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8320-001300-GR)
- BRADLEY 12" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8320-001120-GR)
- BRADLEY 42" L, Front Mounted, Stainless Steel, Grab Bar, Satin (SA70-001420)
- BRADLEY 18" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Safety Grip (8122-001180-GR)
- STEAMSPA 13.78 inL, Shower Seat, White (SS-C)
- Bradley Bathroom Safety Bars and Chairs