Shop All Bathroom Mirrors
Bradley
36 in "H x 30 in "W, Framed, Mirror, Glass
Mfr # 781-030360
Zoro # G8868632
product price: $217.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$217.99
Free 30-Day Returns
Key Features
- Type Framed
- Height (In.) 36 in
- Depth (In.) 3/4 in
- Body Material Glass
- Frame Stainless Steel
Product Information
- Brand Bradley
- MFR # 781-030360
- Zoro # G8868632
- UPC # 776115170432
- Country of Origin United States
- Category Bathroom Mirrors
Dimensions
Height (In.) | 36 in |
Depth (In.) | 3/4 in |
Width (In.) | 30 in |
Overall Height | 36 in |
Overall Depth | 3/4 in |
Overall Width | 30 in |
Details
Type | Framed |
Body Material | Glass |
Frame | Stainless Steel |
Standards | ADA Compliant, ASTM C 1036, ASTM C 1503 |
Includes | Mounting bracket |
Mirror Surface | Glass |
Item | Mirror |
Features | Alternate Reflective Surfaces, Concealed Mounting |
Shape | Rectangular |
Product Type | Bathroom Mirror |
Frame Material | Stainless Steel |
Tilt Type | Not Tilted |
Resistance Properties | Theft Resistant |
Thickness | 1/4 in |
Frame Finish | Bright Annealed |
ADA Compliant | Yes |
Mirror Type | With Frame |
Description
Mirror, Shape Rectangular, Tilt Type Not Tilted, Overall Height 36 in, Overall Width 30 in, Frame Finish Bright Annealed, Mounting Location Wall, Power Source Not Applicable, Mirror Surface Glass, Mirror Type With Frame, Includes Lamps Not Applicable, Lamp Type Not Applicable, Magnification Not Applicable, Overall Diameter Not Applicable, ADA Compliant Yes, Product Type Bathroom Mirror, Features Alternate Reflective Surfaces, Concealed Mounting, Frame Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" T-533 NO-KINK HOSE BIBB (107-204)
- ZORO SELECT Tee, 3", 150,304, Thrd Heavy (4381033500)
- B & K SWING CHECK VALVE 1"" (101-005NL)
- KINGDOM 1 x 1/2 Bushing, 304 Stainless Steel, MNPT X FNPT, Class 150, 300 PSI (K414-1608)
- BRADLEY Bradley Channel Frame Mirror, 18" x 36" - 781-018360 (781-018360)
- BRADLEY Mirror, Channel Frame, 60x36 (781-060360)
- BRADLEY Mirror, Angle Frame, 18x36 (780-018360)
- BRADLEY Mirror, Channel Frame, 36x36 (781-036360)
- BRADLEY In.18In.In. X 30In.In. Mirrorin. (780-018300)
- BRADLEY Framed Mirror, Wall Mount, 36 in H, 18 in W, 3/4 in D, Stainless Steel, Bright Annealed Finish (781-018360)
- KOHLER Single Door 20"W X 26"H X 5-1/4"D Aluminum Cabinet With Decorative Silver Framed Mirrored Door (CB-CLW2026SS)
- Bradley Bathroom Mirrors