Shop All Bathroom Safety Bars and Chairs
This Product is Discontinued
Bradley
18" L, Wall Mount, Stainless Steel, Grab Bar, Satin (Discontinued)
Mfr # 8120-001180AMGR
Zoro # G8896921
This Product is Discontinued
Key Features
- Finish Satin
- Type Wall Mount
- Material Stainless Steel
- Standards ANSI A117.1
- Color Silver
Product Information
- Brand Bradley
- MFR # 8120-001180AMGR
- Zoro # G8896921
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 18" |
Height | 3-1/4" |
Dia. | 1 1/2" |
Depth | 3 |
Depth (In.) | 3 |
Height (In.) | 3-1/4 |
Mounting Flange Diameter | 3 in |
Bar Length | 18 in |
Bar Diameter | 1 1/2 in |
Description
Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Satin, Bar Diameter 1 1/2 in, Bar Length 18 in, Weight Capacity 1,000 lb, ADA Compliant Yes, Degree of Bar Angle Not Applicable, Center to Center Hole Distance 2 in, Mount Orientation Not Applicable, Includes Mounting Hardware No, Color Silver, Features Concealed Mounting, Mounting Flange Diameter 3 in, Mounting Flange Material Stainless Steel, Resistance Properties Antimicrobial
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.