Shop All Bathroom Safety Bars and Chairs
Bradley
18" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin
Mfr # 8320-001180-GR
Zoro # G8896991
original price:
$46.18
40% off
new price: $27.45
/ea
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18"
- Finish Satin
- Type Concealed Wall Mount
- Material Stainless Steel
- Standards ANSI A117.1
Product Information
- Brand Bradley
- MFR # 8320-001180-GR
- Zoro # G8896991
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 18" |
Height | 3-1/4" |
Depth | 2-3/4 |
Dia. | 1-1/4" |
Depth (In.) | 2-3/4 |
Height (In.) | 3-1/4 |
Bar Length | 18 in |
Mounting Flange Diameter | 3 in |
Bar Diameter | 1 1/4 in |
Details
Finish | Satin |
Type | Concealed Wall Mount |
Material | Stainless Steel |
Standards | ANSI A117.1 |
Color | Silver |
Weight Capacity | 250 lb. |
Item | Grab Bar |
Features | Concealed Mounting |
ADA Compliant | Yes |
Product Type | Wall Mounted Grab Bar |
Includes Mounting Hardware | No |
Bar Material | Stainless Steel |
Bar Style | Straight |
Center to Center Hole Distance | 2 in |
Mounting Flange Material | Stainless Steel |
Description
Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Satin, Bar Diameter 1 1/4 in, Bar Length 18 in, Weight Capacity 250 lb, ADA Compliant Yes, Degree of Bar Angle Not Applicable, Center to Center Hole Distance 2 in, Mount Orientation Not Applicable, Includes Mounting Hardware No, Color Silver, Features Concealed Mounting, Mounting Flange Diameter 3 in, Mounting Flange Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shower Stall Strainer, Brass, SS Grid (1RLV5)
- ZEP Commercial 2 Lb. Crystal Heat Drain Opener (ZUCRY2)
- AMIAD Y Strainer, 316 SS, 3/4", 50 Mesh (010000-000012)
- ZURN Tee, PEX, 1/2" Tube, 1" x 1" x 1/2" Pipe (QQPT553X)
- BRADLEY 36" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Safety Grip (8322-001360-GR)
- BRADLEY 42" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Safety Grip (8322-001420-GR)
- BRADLEY 21-1/8" L, Front Mounted, Stainless Steel, Security Grab Bar, Satin (SA70-001180)
- BRADLEY Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8120-001420)
- BRADLEY 48" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8120-001480-GR)
- BRADLEY 42" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8320-001420-GR)
- BRADLEY 42" L, Front Mounted, Stainless Steel, Grab Bar, Satin (SA70-001420)
- Bradley Bathroom Safety Bars and Chairs