Shop All Eyewash and Shower Parts and Accessories
Bradley
1/2" SS Ball Valve Handle PPK
Mfr # S30-109
Zoro # G8493335
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2-45/64"
- For Use With Eyewash
- Features Safety Sign
- Includes Mounting Hardware, 1/2 in Stainless Steel NPT Stay-Open Ball Valve
- Color Stainless Steel
Product Information
- Brand Bradley
- MFR # S30-109
- Zoro # G8493335
- Country of Origin Multiple
- Category Eyewash and Shower Parts and Accessories
Dimensions
Height | 2-45/64" |
Length | 4-39/64" |
Width | 4-13/64" |
Details
For Use With | Eyewash |
Features | Safety Sign |
Includes | Mounting Hardware, 1/2 in Stainless Steel NPT Stay-Open Ball Valve |
Item | Eyewash Handle |
Color | Stainless Steel |
Material | Stainless Steel |
Accessory Type | Push Handle with On/Off Valve |
Compatible with Series | Bradley |
Compatible Mfr Part Number | S19-120, S19-120A, S19-130, S19-130A, S19-310, S19-310AC, S19-310BF, S19-310BFSS, S19-310DC, S19-310DCFW, S19-310FW, S19-310PVC, S19-310SBFW, S19-310SS, S19-310UU |
Compatible with Brand | Bradley |
Description
Eyewash Handle, Accessory Type Push Handle with On/Off Valve, Compatible Mfr Part Number S19-120, S19-120A, S19-130, S19-130A, S19-310, S19-310AC, S19-310BF, S19-310BFSS, S19-310DC, S19-310DCFW, S19-310FW, S19-310PVC, S19-310SBFW, S19-310SS, S19-310UU, Compatible with Brand Bradley, Compatible with Series Bradley, For Use With Eyewash, Includes 1/2 in Stainless Steel NPT Stay-Open Valve, Color Stainless Steel, Features Safety Sign, Height 2-45/64 In., Material Stainless Steel, Width 4-13/64 In.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL Flame Resistant Hood, White, Nomex(R)/Rayon(R) (H31LK)
- KISHIGO L, Lime Premium Black Series Insulated Pant (IN410-L)
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket Henley T-Shirt, Port, 2XL, REG (K84-PRT2XLREG)
- SIGNMISSION OSHA, 10" Height, Rigid Plastic, 14" x 10", Landscape, Shipping And Receiving Warehouse Sign (OS-MISC-P-1014-L-19513)
- BRADLEY Faucet Adapter 3/8" IPS Male (153-396)
- BRADLEY Wall-Mount Drench Hose Dual Heads (S1944011ABC)
- BRADLEY Plastic Bowl Cover Assembly (S90-390GR)
- BRADLEY Bradley® S19-399 Waste Cart Assembly for S19-921, 29-3/4" x 22-1/3" x 33", 56 Gallon Capacity (S19-399)
- BRADLEY Spacer for Yellow Plastic Bowl (113-1185)
- BRADLEY Window-AZ Sentry (269-982)
- BRADLEY Punched Cap (136-036)
- Bradley Eyewash and Shower Parts and Accessories