Shop All Bathroom Safety Bars and Chairs
Bradley
12" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin
Mfr # 8320-001120-GR
Zoro # G8896982
product price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12"
- Finish Satin
- Type Concealed Wall Mount
- Material Stainless Steel
- Standards ANSI A117.1
Product Information
- Brand Bradley
- MFR # 8320-001120-GR
- Zoro # G8896982
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 12" |
Height | 3-1/4" |
Depth | 2-3/4 |
Dia. | 1-1/4" |
Height (In.) | 3-1/4 |
Depth (In.) | 2-3/4 |
Bar Length | 12 in |
Bar Diameter | 1 1/4 in |
Mounting Flange Diameter | 3 in |
Details
Finish | Satin |
Type | Concealed Wall Mount |
Material | Stainless Steel |
Standards | ANSI A117.1 |
Color | Silver |
Weight Capacity | 250 lb. |
Item | Grab Bar |
Features | Concealed Mounting |
Center to Center Hole Distance | 2 in |
ADA Compliant | Yes |
Mounting Flange Material | Stainless Steel |
Bar Style | Straight |
Product Type | Wall Mounted Grab Bar |
Bar Material | Stainless Steel |
Includes Mounting Hardware | No |
Description
Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Satin, Bar Diameter 1 1/4 in, Bar Length 12 in, Weight Capacity 250 lb, ADA Compliant Yes, Degree of Bar Angle Not Applicable, Center to Center Hole Distance 2 in, Mount Orientation Not Applicable, Includes Mounting Hardware No, Color Silver, Features Concealed Mounting, Mounting Flange Diameter 3 in, Mounting Flange Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" Black Forged Steel Union Class 3000 (1MNV1)
- KOHLER Artifacts Showerarm And Flange (72775-2BZ)
- ZORO SELECT 1/4" MNPT 316 SS Hex Plug (60HP112N014)
- PENTAIR/OMNIFILTER 3/4" Inlet 5 gpm Whole House Water Filter System (U25-S-S18)
- BRADLEY Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8120-001420)
- BRADLEY 36" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8320-001360)
- BRADLEY 18" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Safety Grip (8122-001180-GR)
- BRADLEY 42" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Safety Grip (8322-001420-GR)
- BRADLEY 36" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Safety Grip (8122-001360-GR)
- BRADLEY Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8120-001360)
- KINGSTON BRASS 14-13/16" L, Modern, 17 ga. Brass, DR414121 12" Decorative 1-1/4" OD Grab B, Polished chrome (DR414121)
- Bradley Bathroom Safety Bars and Chairs