Shop All Bathroom Safety Bars and Chairs
Bradley
12" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin
Mfr # 8120-001120-GR
Zoro # G8897043
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin
- Type Concealed Wall Mount
- Material Stainless Steel
- Standards ANSI A117.1
- Color Silver
Product Information
- Brand Bradley
- MFR # 8120-001120-GR
- Zoro # G8897043
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 12" |
Height | 3-1/4" |
Dia. | 1 1/2" |
Depth | 3 |
Depth (In.) | 3 |
Height (In.) | 3-1/4 |
Mounting Flange Diameter | 3 in |
Bar Length | 12 in |
Bar Diameter | 1 1/2 in |
Details
Finish | Satin |
Type | Concealed Wall Mount |
Material | Stainless Steel |
Standards | ANSI A117.1 |
Color | Silver |
Weight Capacity | 1000 lb. |
Item | Grab Bar |
Features | Concealed Mounting |
Product Type | Wall Mounted Grab Bar |
Center to Center Hole Distance | 2 in |
Mounting Flange Material | Stainless Steel |
Bar Material | Stainless Steel |
ADA Compliant | Yes |
Bar Style | Straight |
Includes Mounting Hardware | No |
Description
Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Satin, Bar Diameter 1 1/2 in, Bar Length 12 in, Weight Capacity 1,000 lb, ADA Compliant Yes, Degree of Bar Angle Not Applicable, Center to Center Hole Distance 2 in, Mount Orientation Not Applicable, Includes Mounting Hardware No, Color Silver, Features Concealed Mounting, Mounting Flange Diameter 3 in, Mounting Flange Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPressG 90 elbow, 1-1/2" x 1-1/2" (25221)
- USA INDUSTRIALS Polyester Braid Rnfrcd FDA White PVC Tubng-3/8" ID x 5/8" OD x 100FT (ZUSA-HT-4480)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 2 in x 2 in x 1 1/2 in Pipe Size (402251)
- ZORO SELECT Poly Tubing, Spiral, OD 1/4 In, 28 In (2MPS-14-40-01)
- BRADLEY 32" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8120-001320-GR)
- BRADLEY 16" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8120-001160-GR)
- BRADLEY 48" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8120-001480-GR)
- BRADLEY Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8120-001360)
- BRADLEY 48" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8320-001480-GR)
- BRADLEY Reversible, Hinged, Phenolic, ADA Wall Mounted Shower Seat, matte (9569-000000)
- ALFI BRAND Black Matte 16" Wide Foldable Teak Shower Seat with Square Hardware (ABS16S-BM)
- Bradley Bathroom Safety Bars and Chairs