Shop All Sensor Cordsets & Receptacles
Brad Harrison
Internal Thread Connector, 4, Female, 13A
Mfr # 1A4000-34
Zoro # G1692074
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pins 4
- Plug or Connector Type Female
- Plug End Straight
- Max. Voltage 600VAC/DC
- Max. Current 13 A
Product Information
- Brand Brad Harrison
- MFR # 1A4000-34
- Zoro # G1692074
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Wire Size | 24 AWG to 15 AWG |
Face Dia. | 1 in |
Wire Size AWG | 15 to 24 |
Cable Diameter | 5.08-11.43mm (.200-.450") |
Connector Mating Size | 7/8"-16 UN |
Description
Internal Thread Connector, Number of Pins 4, Plug or Connector Type Female, Straight Plug End, Max. Voltage 600V AC/DC, Max. Current 13 A, Wire Size 24 to 15 AWG, Threads 7/8-16, Face Dia. 1 in, Keyway Single, Body Material Polyamide, Color Black, IP Rating 68, Standards CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY AWG #1/0 Red Battery Interconnect Cable 6" with 3/8" Lugs (BIC-10AWGRED6)
- NVENT CADDY Conduit Clip, Spring Steel (CS812D)
- SIEMENS Illuminated Push Button, Yellow, 22mm, LED (3SU1102-0AB30-1FA0)
- SCHNEIDER ELECTRIC CtrlStationEnclosur, 22mm, 2Hole, DiCstZinc (XAPG19702)
- BRAD HARRISON 5P M/F St/St 6Ft Cordset Cable (115020A01F060 1300101005)
- BRAD HARRISON Cordset, 2 Pin, Receptacle, Female (102000A01F120)
- BRAD HARRISON Mini-Change M/F St/St 12M Cordset Cable (1300100875 114030K12M120)
- BRAD HARRISON Mini-Change 4P M/F 90/St 5M Cordset Cable (1300100946 114032K12M050)
- BRAD HARRISON Internal Thread Connector, 5, Male, 16 AWG (1A5002-34)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804000A09M050)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT002)
- Brad Harrison Sensors