Shop All Sensor Cordsets & Receptacles
Brad Harrison
External Thread Receptacle, 6, Male, 16 AWG
Mfr # 1R6006A20A120
Zoro # G1110374
original price:
$38.52
4% off
new price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pins 6
- Plug or Connector Type Male
- Jacket Color Black
- Plug End Straight
- Max. Voltage 600VAC/DC
Product Information
- Brand Brad Harrison
- MFR # 1R6006A20A120
- Zoro # G1110374
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Wire Size | 16 AWG |
Face Dia. | 1 in |
Wire Length | 1 ft |
Mounting Thread Size | 1/2" - 14 NPT |
Length | 0.305m |
Wire Size AWG | 16 |
Description
External Thread Receptacle, Number of Pins 6, Plug or Connector Type Male, Straight Plug End, Max. Voltage 600V AC/DC, Max. Current 8 A, Wire Size 16 AWG, Threads 7/8-16, Face Dia. 1 in, Keyway Single, Body Material PVC, Color Yellow, NEMA Rating 6P, Wire Length 1 ft, Standards UL Listed / CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS 50 ft. 12/3 Retractable Cord Reel 2 Outlets 120VAC Voltage (EZ-PC13-5012-F)
- LEGRAND Cover Clip, Ivory, PVC, 2300 Series, Clips (2306)
- MARINCO 5269 Marinco 15A 125V 2P 3W Standard Connector (5269)
- POWER FIRST 50 ft. 14/3 3-Outlet Lighted Extension Cord SJTW (1FD66)
- BRAD HARRISON 4P M/Mfe St/90 11M Cordset Cable (1200660967 884031C02M110)
- BRAD HARRISON Extension Cordset, 4Pin, Receptacle, Female (884030A09M050)
- BRAD HARRISON Cordset, 9 Pin, Receptacle, Male (3R9006A20A120)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (803006A09M020)
- BRAD HARRISON Internal Thread Connector, 5, Female, M12 (8A5000-31)
- BRAD HARRISON 113030K13M150 Woodhead 15M Cordset Cable (1300100495 113030K13M150)
- KME Assembly Cordset Cable (3983C192130)
- Brad Harrison Sensors