Shop All Sensor Cordsets & Receptacles
Brad Harrison
External Thread Receptacle, 4, Female, 10A
Mfr # 1R4004A20A120
Zoro # G2258304
original price:
$35.94
19% off
new price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pins 4
- Plug or Connector Type Female
- Jacket Color Gray
- Plug End Straight
- Max. Voltage 600VAC/DC
Product Information
- Brand Brad Harrison
- MFR # 1R4004A20A120
- Zoro # G2258304
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Wire Size | 16 AWG |
Wire Length | 1 ft |
Face Dia. | 0.55 in |
Mounting Thread Size | 1/2" - 14 NPT |
Wire Size AWG | 16 |
Length | 0.305m |
Description
External Thread Receptacle, Number of Pins 4, Plug or Connector Type Female, Straight Plug End, Max. Voltage 600V AC/DC, Max. Current 10 A, Wire Size 16 AWG, Threads 1/2-14, Face Dia. 0.55 in, Keyway Single, Body Material PVC, Color Yellow, NEMA Rating 6P, Wire Length 1 ft, Standards IEC, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 6 AWG, PK200 (701-067)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNE7)
- ALLEN BRADLEY ALLEN BRADLEY 1769-OW8I (1769-OW8I)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Rectangular, Aluminum, Duplex Receptacle (SA3625)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (805001A09M050)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (705000D02F120)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105001A01F120)
- BRAD HARRISON Internal Thread Connector, 4, Female, 13A (1A4000-34)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (444030A10M050)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103001A01F060)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (704000D02F120)
- Brad Harrison Sensors