Shop All Sensor Cordsets & Receptacles
Brad Harrison
External Thread Connector, 3, Male, 24 AWG
Mfr # 1A3006-34
Zoro # G1126386
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pins 3
- Plug or Connector Type Male
- Plug End Straight
- Max. Voltage 600VAC/DC
- Max. Current 13 A
Product Information
- Brand Brad Harrison
- MFR # 1A3006-34
- Zoro # G1126386
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Wire Size | 24 AWG to 15 AWG |
Face Dia. | 1 in |
Cable Diameter | 5.08-11.43mm (.200-.450") |
Wire Size AWG | 15 to 24 |
Connector Mating Size | 7/8-16 UN |
Description
External Thread Connector, Number of Pins 3, Plug or Connector Type Male, Straight Plug End, Max. Voltage 600V AC/DC, Max. Current 13 A, Wire Size 24 to 15 AWG, Threads 7/8-16, Face Dia. 1 in, Keyway Single, Body Material Polyurethane, Color Black, NEMA Rating 6P, Standards IEC, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Angle, Hole-Short Slot, 1-5/8x2-5/8 (FS-5106 E/G)
- QUEST TECHNOLOGY INTERNATIONAL Wide Surge Strip, 8-Outlets + 12Ft. Cord, White, Etl (EPD-1808)
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 2P 40A (6GNX6)
- PASS & SEYMOUR 20A Ivy Hd Dplx Outlet (CRB5362ICC12)
- BRAD HARRISON Extension Cordset, 6Pin, Receptacle, Female (116020A01F060)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103001A01F060)
- BRAD HARRISON Internal Thread Connector, 4, Female, M12 (8A4001-31)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (444030A10M050)
- BRAD HARRISON Cordset, 6 Pin, Plug, Male (106002A01F060)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (805001A09M020)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC010)
- Brad Harrison Sensors