Shop All Sensor Cordsets & Receptacles
Brad Harrison
Cordset, 5 Pin, Receptacle, Female
Mfr # 775030D02F060
Zoro # G3005073
product price: $73.55
/ea
$73.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 6 ft.
- Jacket Color Yellow
- End 1 Number of Pins 5
- Max. Voltage 250VAC/VDC
- End 2 Number of Pins 5
Product Information
- Brand Brad Harrison
- MFR # 775030D02F060
- Zoro # G3005073
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 6 ft. |
Wire Size | 22 AWG |
Description
Cordset, End 1 Gender Male, End 1 Thread 1/2 In.-20, End 1 Number of Pins 5, End 1 Mounting Orientation Straight, End 1 Connection Type 1/2 in, End 2 Gender Female, End 2 Thread 1/2 In.-20, End 2 Mounting Orientation Straight, End 2 Number of Pins 5, End 2 Connection Type 1/2 in, Cable Length 6 ft, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 4 A, Wire Size 22 AWG, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP67, IP68
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Weatherproofing Covers, 1-Gang Gang, Thermoplastic (HBL74CM25WOAW)
- KH INDUSTRIES 50 ft. 12/3 RTA Reel, 50 Feet of 12/3, Black SJOW 20 Amps (RTAN3LW-WCL520-J12K)
- SCHNEIDER ELECTRIC Memory Cartridge, EEPROM (SR2MEM02)
- QUICKCABLE One Hole Lug Compress Connector, 3/0 AWG (4930-525-001F)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (103002A01F060)
- BRAD HARRISON Cordset, 5 Pin, Plug, Male (805006A09M050)
- BRAD HARRISON External Thread Connector, 3, Male, 24 AWG (1A3006-34)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103001A01F120)
- BRAD HARRISON 4P M/Mfe St/90 11M Cordset Cable (1200660967 884031C02M110)
- BRAD HARRISON External Thread Receptacle, 3, Female, 13A (1R3004A20A120)
- ALLEN BRADLEY 3 PIN MINI STRAIGHT QD SER B 6FT 600V-AC CORDSET CABLE (889N-F3AFC-6F)
- Brad Harrison Sensor Cordsets & Receptacles