Shop All Sensor Cordsets & Receptacles
Brad Harrison
Cordset, 4 Pin, Receptacle, Female
Mfr # 804001A09M020
Zoro # G1734625
original price:
$28.04
4% off
new price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2 m
- Jacket Color Yellow
- End 1 Number of Pins 4
- Max. Voltage 250 V AC, 250 V DC
- End 1 Thread M12
Product Information
- Brand Brad Harrison
- MFR # 804001A09M020
- Zoro # G1734625
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2 m |
Wire Size | 22 AWG |
Description
Cordset, End 1 Gender Female, End 1 Thread M12, End 1 Number of Pins 4, End 1 Mounting Orientation Right Angle, End 1 Connection Type M12, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 2 m, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 4 A, Wire Size 22 AWG, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP67, IP68, Standards CSA Certified, IEC, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Cover Assembly, Gray (CA3430)
- MILLER MFG Cage Clip, Ferrule, Metal, For ACP2 Pet Lodge Wire Clip Pliers, 14 16 ga Wire Panels (ACC1)
- LEVITON OUTLET DPLX 15A WHT 10PK (CBR15-WMP)
- RACO Electrical Box, 42 cu in, Square Box, 2 Gang, Steel, Square (257H)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (444030A10M050)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104001A01F200)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104000A01F200)
- BRAD HARRISON Mini-Change Molded Connector Cordset Cable (41609N)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (403006A10M100)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105001A01F120)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC014)
- Brad Harrison Sensor Cordsets & Receptacles