Shop All Sensor Cordsets & Receptacles
Brad Harrison
Cordset, 4 Pin, Receptacle, Female
Mfr # 704001D02F060
Zoro # G0618292
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 6 ft
- Jacket Color Yellow
- End 1 Number of Pins 4
- Max. Voltage 250 V AC, 250 V DC
- End 1 Thread 1/2"-20
Product Information
- Brand Brad Harrison
- MFR # 704001D02F060
- Zoro # G0618292
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 6 ft |
Wire Size | 22 AWG |
Description
Cordset, End 1 Gender Female, End 1 Thread 1/2 In.-20, End 1 Number of Pins 4, End 1 Mounting Orientation Right Angle, End 1 Connection Type 1/2 in, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 6 ft, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 4 A, Wire Size 22 AWG, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP67, IP68, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Straight Electrical Receptacle 3 Wire, 15 Amps, 250V, NEMA 6-15R (YGA020F)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO, Yellow (52BM9W4K)
- PACER GROUP Pacer Round 6 Conductor Cable, By The Foot, 16/6 AWG, Black, Brown, Red, Green, Blue and White (WR16/6-FT)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 60A, 600V AC, Non-Indicating (FLSR060)
- BRAD HARRISON Cordset, 4 Pin, Plug, Male (804006A09M050)
- BRAD HARRISON Devicenet Mini-Change 5P 1M Cordset Cable (1300250408 DNF11A-M010)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (403000A10M020)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804001A09M020)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (103002A01F120)
- BRAD HARRISON Extension Cordset, 5Pin, Receptacle, Female (115020A01F060)
- IFM Cordset, 3 Pin, Receptacle, Female (E18212)
- Brad Harrison Sensor Cordsets & Receptacles