Shop All Sensor Cordsets & Receptacles
Brad Harrison
Cordset, 4 Pin, Receptacle, Female
Mfr # 104000A01F060
Zoro # G1087703
product price: $53.49
/ea
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 6 ft
- Jacket Color Yellow
- End 1 Number of Pins 4
- Max. Voltage 600 V AC, 600 V DC
- End 1 Thread 7/8"-16
Product Information
- Brand Brad Harrison
- MFR # 104000A01F060
- Zoro # G1087703
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 6 ft |
Wire Size | 16 AWG |
Description
Cordset, End 1 Gender Female, End 1 Thread 7/8 In.-16, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Connection Type 7/8 in, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 6 ft, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 10 A, Wire Size 16 AWG, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP67, IP68, Standards CSA Certified, IEC, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Weatherproof Electrical Box, 21 cu in, FSC Box, 1 Gang, PVC (5133463)
- PANDUIT Universal Grounding Bar Standoff (UGB-IN-SO)
- TRIPP LITE Outlet Strip, 15A, 6 Outlet, 9 ft (TLM609GF)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (29YK89)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (404001A10M020)
- BRAD HARRISON Cordset, 6 Pin, Plug, Male (106002A01F060)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (805000A09M050)
- BRAD HARRISON Cordset, 6 Pin, Plug, Male (106002A01F120)
- BRAD HARRISON Cordset, 7 Pin, Receptacle, Female (207000A01F120)
- BRAD HARRISON Cordset, 2 Pin, Receptacle, Female (102000A01F120)
- TELEMECANIQUE SENSORS Sensor Connector 150V 3Amp +Options (XZCC43FCP40B)
- Brad Harrison Sensors