Shop All Sensor Cordsets & Receptacles
Brad Harrison
Cordset, 4 Pin, Plug, Male
Mfr # 104002A01F060
Zoro # G3373124
product price: $37.85
/ea
$37.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 6 ft
- Jacket Color Yellow
- End 1 Number of Pins 4
- Max. Voltage 600 V AC, 600 V DC
- End 1 Thread 7/8"-16
Product Information
- Brand Brad Harrison
- MFR # 104002A01F060
- Zoro # G3373124
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 6 ft |
Wire Size | 16 AWG |
Description
Cordset, End 1 Gender Male, End 1 Thread 7/8 In.-16, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Connection Type 7/8 in, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 6 ft, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 10 A, Wire Size 16 AWG, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP67, Standards CSA Certified, UL Listed, NEMA Rating 6P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Mechanical Lug, Aluminum, 2/0 to 14AWG, PK2 (GTA-2/0)
- MONOPRICE Datacom Jack, Cat5, Tooless, White (310)
- SCHNEIDER ELECTRIC Head for Push Button, 30 mm, Yellow (ZB4FW383)
- SQUARE D Molded Case Circuit Breaker, HGL Series 100A, 3 Pole, 600V AC (HGL36100)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105000A01F200)
- BRAD HARRISON External Thread Receptacle, 2, Male, 16 AWG (1R2006A20A120)
- BRAD HARRISON 113030K13M150 Woodhead 15M Cordset Cable (1300100495 113030K13M150)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (7R4A00A19A120)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (803006A09M020)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103000A01F200)
- REMKE Cordset, Mini-Link Assy, PVC, F, 4 P, 12 ft. (104A0120AP)
- Brad Harrison Sensors