Shop All Sensor Cordsets & Receptacles
Brad Harrison
Cordset, 3 Pin, Receptacle, Female
Mfr # 803001A09M050
Zoro # G3007252
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5 m
- Jacket Color Yellow
- End 1 Number of Pins 3
- Max. Voltage 250 V AC, 250 V DC
- End 1 Thread M12
Product Information
- Brand Brad Harrison
- MFR # 803001A09M050
- Zoro # G3007252
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5 m |
Wire Size | 22 AWG |
Description
Cordset, End 1 Gender Female, End 1 Thread M12, End 1 Number of Pins 3, End 1 Mounting Orientation Right Angle, End 1 Connection Type M12, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 5 m, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 4 A, Wire Size 22 AWG, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP67, IP68, Standards CSA Certified, IEC, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Relay, Hi/Low Separation, 20A (RIBT243P)
- DAYTON Overload Relay, 1.60 to 2.50A, Class 10, 3P (6ECA9)
- LEVITON Occupancy Sensor Wht (R02-IPS02-1LW)
- D-LINE Accessory Pack, White, ABS, Accessory Kits (US/1608SAP24/GR)
- BRAD HARRISON Pvc 15M Cordset Cable (E16A06015M150 M12-4P(D)-MM-ST/RJ45-M-15M)
- BRAD HARRISON 113030K13M150 Woodhead 15M Cordset Cable (1300100495 113030K13M150)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104001A01F060)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Male (7R4A06A19A120)
- BRAD HARRISON Cordset, 5 Pin, Plug, Male (105002A01F120)
- BRAD HARRISON Devicenet Mini-Change 5P 1M Cordset Cable (1300250408 DNF11A-M010)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCP1041L5)
- Brad Harrison Sensors