Shop All Sensor Cordsets & Receptacles
Brad Harrison
Cordset, 3 Pin, Receptacle, Female
Mfr # 403001A10M050
Zoro # G1373181
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5 m
- Jacket Color Yellow
- End 1 Number of Pins 3
- End 1 Thread M8
- Wire Size 24 AWG
Product Information
- Brand Brad Harrison
- MFR # 403001A10M050
- Zoro # G1373181
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5 m |
Wire Size | 24 AWG |
Description
Cordset, End 1 Gender Female, End 1 Thread M8, End 1 Number of Pins 3, End 1 Mounting Orientation Right Angle, End 1 Connection Type M8, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 5 m, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 4 A, Wire Size 24 AWG, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP67, IP68, Standards CSA Certified, UL Listed, NEMA Rating 6P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY CONTROLLOGIX SER A OUTPUT MODULE (1756-0F6CI)
- MERSEN Fuse Clip, 30A Max. Amps, 30A Amp Range (SDC7)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24C426)
- BALLUFF MAGNETIC FIELD 10-30V-DC OTHER SENSOR (BMF00C4)
- BRAD HARRISON Cordset, 9 Pin, Receptacle, Male (3R9006A20A120)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (403000A10M050)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803001A09M100)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (444030A10M020)
- BRAD HARRISON Internal Thread Connector, 5, Female, M12 (8A5000-31)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (443030A10M050)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCRV1511041C5)
- Brad Harrison Sensors