Shop All Marine & Boat Speakers & Navigation
Bracketron
Pro-Mount XL
Mfr # BT1-514-1
Zoro # G6705256
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bracketron
- MFR # BT1-514-1
- Zoro # G6705256
- UPC # 874688005141
- Country of Origin China
- Category Marine & Boat Speakers & Navigation
Description
Pro-Mount XL The ProMount XL, featuring Bracketron's popular Grip-iT XL device holder, is a heavy-duty windshield mount that provides a stable, secure and easily accessible mounting solution for your portable devices. The portable mount installs easily on your windshield and features height and angle adjustability as well as 360 rotation for optimal viewing. Features: Grip-iT-XL arms adjust horizontally from 3.25" - 8.9" wide Side arms adjust up or down to allow easy access to device button or controls Heavy-duty, low vibration mount fits devices over 7" in screen size Quick lock & release suction cup One year warranty
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
- BALDWIN FILTERS Air Filter, 7-5/16 to 11-7/16 x 9-1/4 in. (CA5366)
- GROTE Extension Cable, 3 Cond, 16 ga., 300V, 50 ft (82-5908)
- VDO MARINE 2-1/16" OceanLink Rudder Angle Gauge-Left/Right-Black Dial-Bezel (A2C1066080001)
- MAHLE Engine Valve Cover Gasket Set, VS50135 (VS50135)
- BRACKETRON Universal Cup-iT w/ Grip-iT (UCH-101-BL)
- BRACKETRON Nav-Mat Portable GPS Dash Mount (UFM-100-BL)
- BRACKETRON Mobile Grip-iT Device Holder (PHV-200-BL)
- GARMIN GT12M Bronze Thru-Hull, 350W, 20 Degree (010-02867-02)
- SHAKESPEARE 5104 VHF 4' Antenna (5104)
- GARMIN B175M Bronze 20° Thru-Hull Transducer - 1kW, 8-Pin (010-11939-22)
- PARKPOWER BY MARINCO Park Power 6353ELRV Power Inlet, 50A White w/SS Trim (6353ELRV)
- Bracketron Marine & Boat Speakers & Navigation