Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Br
Load Center, BR, 8 Spaces, 125A, 120/240V, Main Lug, 1 Phase
Mfr # BR816L125FDP
Zoro # G2719154
product price: $52.69
/ea
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 8
- Amps 125A
- Voltage 120/240V
- Phase 1
Product Information
- Brand Br
- MFR # BR816L125FDP
- Zoro # G2719154
- UPC # 786676001434
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 13 IN |
Width | 11 IN |
Depth | 3.56 IN |
Details
Description
Specially designed for easy installation Eaton's BR load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. This panel is a main lug panel which is used as sub-panel to add circuits to an existing main breaker panel. Sub panels are often used in a garage home addition barn or storage shed and/or workshop. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. The BR816L125FDP is a 125 amp main lug with 8 spaces and 16 circuits.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN 10 H x 2.75 D (E4PBG)
- LANG TOOLS Diesel Compression Test Set With Tester and Adapters (TU-15-70)
- SCHNEIDER ELECTRIC Disconnect Switch, 25 A, 32 A, 690V AC, 3 pole (VLS3P032D1)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 10 in D, 1, Hinged (N1C243010)
- BR Load Center, BR, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (BR24L70SP)
- TALON Load Center, TL, 125A, 240V, Main Lug, 1 Phase (TL137US)
- SCHNEIDER ELECTRIC Meter Main, MET, 1A; 5A (METSEPM5563RD)
- SQUARE D Load Center, HOM, 20 Spaces, 100A, 120/240V, Main Lug, 1 Phase (HOM2040M100PC)
- SQUARE D Panelboard Enclosure, HC, 225A; 400A; 800A; 600A (HC3264B)
- SQUARE D Load Center, QO, 8 Spaces, 200A, 120/240V, Convertible Main Circuit Breaker, 1 Phase (QO1816M200FTRB)
- GE Main Load Center (TLM612FCUD)
- Br Panelboards, Load Centers, & Circuit Breaker Enclosures