Shop All Identification Labels
Box Partners
Tape Logic DL1116 3 x 5 in. - Freeze Upon Arrival Fluorescent Yellow Labels - Roll of 500
Mfr # DL1116
Zoro # G003985127
product price: $46.25
/ea
$46.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Box Partners
- MFR # DL1116
- Zoro # G003985127
- UPC # 848109012759
- Country of Origin China
- Category Identification Labels
Description
Our office and school supply products are designed for the discerning people who appreciate high caliber products which enhance the appearance of their value. Our products communicate to all users that we value superior products for quality management. We know that innovation drives success and product quality are essential. Our products will the perfect fit for all official purpose with high standard quality.
Features- Boldly display instructions and warnings with pressure sensitive labels
- Roll of 500
- Color: Fluorescent Yellow
- Strength & Material: Semi-Gloss Coated Paper
- Country of Origin: USA
- Width: 5"
- Length: 3"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREWS Safety Glasses, Clear Anti-Fog, Scratch Resistant (135-BK110AF)
- SHOES FOR CREWS Overshoes, Unisex, XS, Plain, PR (50)
- ZORO SELECT Label Printer Ribbon, 4-3/32" W, 508 ft. L, Black (35YP38)
- ARIAT Relaxed Fit Canvas FR Bottoms, Men's, M (10026003)
- BOX PARTNERS Tape Logic DL1192 4 x 6 in. - Fragile - Do Not Stack Fluorescent Red Labels - Roll of 500 (DL1192)
- BOX PARTNERS Tape Logic DL1123 3 x 5 in. - Partial Fluorescent Yellow Labels - Roll of 500 (DL1123)
- BOX PARTNERS Tape Logic DL1219 3 x 5 in. - Inspect For Damage Before Accepting Fluorescent Red Labels - Roll of 500 (DL1219)
- BOX PARTNERS Tape Logic DL9001 2 x 3 in. Removable Adhesive Labels; White - Roll of 500 (DL9001)
- BOX PARTNERS Box Partners LL181RD 4 x 5 in. Fluorescent Red Rectangle Laser Labels - Pack of 400 (LL181RD)
- BOX PARTNERS Box Partners LL178YE 4 x 2 in. Fluorescent Yellow Rectangle Laser Labels - Pack of 1000 (LL178YE)
- NMC Electrical Power Shut-Off Label, Pk5, GEPA1AP (GEPA1AP)
- Box Partners Identification Labels