Shop All Electrical Enclosures
Box Enclosures
Polycarbonate Enclosure, 6-1/2 in H, 3.36 in D, NEMA 4X
Mfr # BEN-60PCBK
Zoro # G2564107
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 6-1/2 in
- Depth 3.36 in
- Enclosure NEMA Rating NEMA 4X
- Material of Enclosure Polycarbonate
- Knockouts No
Product Information
- Brand Box Enclosures
- MFR # BEN-60PCBK
- Zoro # G2564107
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 6-1/2 in |
Depth | 3.36 in |
Width | 3.36 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure NEMA Rating | NEMA 4X |
Material of Enclosure | Polycarbonate |
Knockouts | No |
Metallic / Non-Metallic | Non-Metallic |
Color | Black |
Gasket | Silicone |
IP Rating | 65 |
Description
Enclosure, Nonmetallic, 4X NEMA Rating, Height 6.5 in, Width 3.36 in, Depth 3.36 in, Material Polycarbonate, IP Rating 65, Color Black, Gasket Silicone, Knockouts No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 250 VA, 80 °C, 120V AC, 208/277V AC (31EH16)
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 0.80A, 500V AC, Non-Indicating, 10kA at 500VAC (FLQ.800)
- APPLETON ELECTRIC Conduit Outlet Body, T, 1/2 In. (T50T-A)
- BOX ENCLOSURES Polycarbonate Enclosure, 7.32 in H, 2.95 in D, NEMA 4X (BEN-80P)
- BOX ENCLOSURES Aluminum Enclosure, 6.30 in H, 2.11 in D, NEMA 4 (B4-160SI)
- BOX ENCLOSURES Polycarbonate Enclosure, 7.32 in H, 4.33 in D, NEMA 4X (BEN-85PBK)
- BOX ENCLOSURES Aluminum Enclosure, 3.16 in H, 1.19 in D, NEMA 4 (B2-080SI)
- BOX ENCLOSURES Aluminum Enclosure, 3.16 in H, 2.11 in D, NEMA 4 (B4-080SI)
- BOX ENCLOSURES Polycarbonate Enclosure, 2.56 in H, 1.58 in D, NEMA 4X (BEN-10P)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 8 in H, 2-3/4 in D (E3PB)
- Box Enclosures Electrical Enclosures