Shop All Exam Room Equipment
Bowman Dispensers
Surgical Organizer, 30-23/32inH
Mfr # SD-010
Zoro # G8955484
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 30 23/32 in
- Overall Width 12 3/8 in
- Overall Depth 6 33/64 in
- Material ABS Plastic and PETG Plastic
- Color White/clear
Product Information
- Brand Bowman Dispensers
- MFR # SD-010
- Zoro # G8955484
- Country of Origin United States
- Category Exam Room Equipment
Dimensions
Overall Height | 30 23/32 in |
Overall Width | 12 3/8 in |
Overall Depth | 6 33/64 in |
Compartment Size | Bin One 5-7/8 in W x 14-1/2 in H x 5-15/16 in D, Bin Two 6-1/8 in W x 14-1/2 in H x 5-15/16 in D, Gown 12-1/4 in W x 14-7/8 in H x 5-15/16 in D |
Details
Item | Surgical Organizer |
Material | ABS Plastic and PETG Plastic |
Color | White/clear |
Number of Compartments | 3 |
Mounting Style | Wall |
Dispenses | Coveralls/Jumpsuits, Gowns, Protective Apparel |
Industry Type | Healthcare |
Includes | Organizer |
Description
Surgical Organizer, Overall Height 30 5/8 in, Overall Width 12 3/8 in, Overall Depth 6 1/2 in, Number of Compartments 3, Mounting Style Wall, Dispenses Coveralls/Jumpsuits, Gowns, Protective Apparel, Material ABS Plastic and PETG Plastic, Color White/Clear, Compartment Size Bin One 5-7/8 in W x 14-1/2 in H x 5-15/16 in D, Bin Two 6-1/8 in W x 14-1/2 in H x 5-15/16 in D, Gown 12-1/4 in W x 14-7/8 in H x 5-15/16 in D, Includes Organizer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURAD Flex Fabric Bandages, Knuckle, 1.5 x 3, PK100, 100PK (NON25510)
- CREST HEALTHCARE Patient Station, For Jeron (8721C)
- DMI Cane, Silver, 31 to 40 In. H, 250 lb. Cap. (502-1305-0600)
- MEDSOURCE Stop Bleed Kit, 18 Components (MS-ELITE-142B)
- BOWMAN DISPENSERS Respiratory Hygiene Station, 58-26/64" H (BD111-0033)
- BOWMAN DISPENSERS Protection System, Beige (PS012-0512)
- BOWMAN DISPENSERS Scrub Brush Dispenser, 9-7/64inH (CL006-0213)
- BOWMAN DISPENSERS Door Hanger, Light Beige, 4-5/8 in. H (MB-500)
- BOWMAN DISPENSERS Dental Organizer, 23-1/2inH (MD-100)
- BOWMAN DISPENSERS Respiratory Hygiene Station, 21-59/64in.H (BD206-0012)
- PERFECTLY PACKED Everest 11.5 in. Wide Digital Camo Fanny Waist Pack (PE1591830)
- Bowman Dispensers Exam Room Equipment