Shop All Exam Room Equipment
Bowman Dispensers
Scrub Brush Dispenser, 9-7/64inH
Mfr # CL006-0213
Zoro # G8954075
product price: $56.25
/ea
$56.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 9 7/64 in
- Overall Width 5 in
- Overall Depth 5 21/64 in
- Material ABS plastic
- Color White
Product Information
- Brand Bowman Dispensers
- MFR # CL006-0213
- Zoro # G8954075
- Country of Origin United States
- Category Exam Room Equipment
Dimensions
Overall Height | 9 7/64 in |
Overall Width | 5 in |
Overall Depth | 5 21/64 in |
Compartment Size | 4-45/64 in W x 9 in H x 5.20 in D |
Details
Item | Scrub Brush Dispenser |
Material | ABS plastic |
Color | White |
Number of Compartments | 1 |
Industry Type | Healthcare |
Dispenses | Scrub Brushes |
Includes | Dispenser |
Mounting Style | Wall |
Description
Scrub Brush Dispenser, Overall Height 9 in, Overall Width 5 in, Overall Depth 5 1/4 in, Number of Compartments 1, Mounting Style Wall, Dispenses Scrub Brushes, Material ABS Plastic, Color White, Compartment Size 4-45/64 in W x 9 in H x 5.20 in D, Includes Dispenser
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAZOS WALKING STICKS Walking Stick, Standard, Single Base (602-3000-1280)
- NURSE ASSIST Sterile Water, Bottle Package Type, 8 oz. (NSWC418260)
- ACME UNITED First Aid Only FAE-6015 SmartCompliance Refill CPR Face Shield & Nitrile Gloves, 1 Each (FAE-6015)
- PHYSICIANSCARE TABLETS IBUPROFEN, 50PK (90015)
- BOWMAN DISPENSERS Infection Prevention Station, 11-3/8inH (ED-097)
- BOWMAN DISPENSERS Sunscreen Dispenser, Holds One Box of 100 SingleUse Sunscreen Packets (NC038-0111)
- BOWMAN DISPENSERS Respiratory Hygiene Station, 58-26/64" H (BD111-0012)
- BOWMAN DISPENSERS Gown Dispenser, 9-55/64inH (GN100-0212)
- BOWMAN DISPENSERS Infection Prevention Station (PS035-0220)
- BOWMAN DISPENSERS Protection System, 20-13/16inH (LD-037)
- CREST HEALTHCARE Plastic Bed Control Holder (115198)
- Bowman Dispensers Exam Room Equipment