Shop All Respirator Accessories
Bowman Dispensers
Respiratory Hygiene Station
Mfr # RS005-0412
Zoro # G4334961
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions 22-1/4 in W x 5 in D x 14-3/4 in H
- Material Powder Coated Steel
- Color Quartz Beige
- For Use With Face Masks, Tissues, Gloves, Hand Sanitizer
- Includes Locking Lid
Product Information
- Brand Bowman Dispensers
- MFR # RS005-0412
- Zoro # G4334961
- Country of Origin United States
- Category Respirator Accessories
Dimensions
Dimensions | 22-1/4 in W x 5 in D x 14-3/4 in H |
Height | 14 3/4 in |
Width | 22 1/4 in |
Length | 5 1/8 in |
Details
Material | Powder Coated Steel |
Color | Quartz Beige |
Item | Respiratory Hygiene Station |
For Use With | Face Masks, Tissues, Gloves, Hand Sanitizer |
Includes | Locking Lid |
Storage Type | Station |
Center-to-Center Mounting Hole Spacing | 4 13/100 in |
Description
Respiratory Hygiene Station, 14 3/4 in Height, 5 1/8 in Length, 22 1/4 in Width, Powder Coated Steel, Storage Type Station, Quartz Beige
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLORSHEIM Mens Cognac Steel Toe Wingtip Work O, PR (FS2623)
- TILLMAN Stick Welding Gloves, Cowhide Palm, L, PR (1075)
- PETZL Visor, Blck, Polycrbnate, 3-1/2inHx8-1/2inW (A15AS)
- CONDOR Vertical Lifeline, 100 ft., White (G8200T)
- BOWMAN DISPENSERS Face Mask Dispenser, 7-47/64 in. H (FP-022)
- BOWMAN DISPENSERS Face Mask Dispenser, 8-63/64 in. H (FP-017)
- BOWMAN DISPENSERS Face Mask Dispenser, 4-23/64 in. H (FP-121)
- BOWMAN DISPENSERS Face Mask Dispenser, 4-1/4 in. H, Keyholes (FB-037)
- BOWMAN DISPENSERS Face Mask Dispenser, Locking (FM404-0111)
- BOWMAN DISPENSERS Respiratory Hygiene Station, Aluminum (RS001-0412)
- MSA SAFETY Filter Cover, 2 PK, NIOSH Approved (815392)
- Bowman Dispensers Masks & Respiratory Protection