Shop All Respirator Accessories
Bowman Dispensers
Respiratory Hygiene Station, 12-5/8inH
Mfr # RS002-0212
Zoro # G8955475
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS plastic
- Dispenses Face Masks, Gloves, Tissues
- Color Beige
- Mounting Style Wall
- Includes Hygiene Station
Product Information
- Brand Bowman Dispensers
- MFR # RS002-0212
- Zoro # G8955475
- Country of Origin United States
- Category Respirator Accessories
Dimensions
Compartment Size | Face Mask 8 in W x 9-5/8 in H x 4-51/64 in D, Tissue 5-1/2 in W x 9-5/8 in H x 4-51/64 in D |
Width | 13 3/4 in |
Depth | 5 1/4 in |
Height | 12 5/8 in |
Details
Material | ABS plastic |
Dispenses | Face Masks, Gloves, Tissues |
Color | Beige |
Mounting Style | Wall |
Item | Respiratory Hygiene Station |
Includes | Hygiene Station |
Number of Compartments | 2 |
Description
Respiratory Hygiene Station, Overall Height 12 5/8 in, Overall Width 13 3/4 in, Overall Depth 5 1/4 in, Number of Compartments 2, Mounting Style Wall, Dispenses Face Masks, Gloves, Tissues, Material ABS Plastic, Color Beige, Compartment Size Face Mask 8 in W x 9-5/8 in H x 4-51/64 in D, Tissue 5-1/2 in W x 9-5/8 in H x 4-51/64 in D, Includes Hygiene Station
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB RPB Safety NV2031, Nova 2000 Outer Lens, Pack of 50 (NV2031)
- ENDURA Glove, A6, Insulated, Large, PR (378GKGTLL)
- ACTION CHEMICAL Beard Cover, White, Universal, PK1000 (MCBC-1000/W)
- BRADY Cyl Stat Tag, 5-3/4 x 3 In, Wht/Grn, PK10 (17926)
- BOWMAN DISPENSERS Face Mask Dispenser, 4-1/4 in. H, Keyholes (FB-037)
- BOWMAN DISPENSERS Face Mask Dispenser, 4-63/64 in. H (FD-005)
- BOWMAN DISPENSERS Respiratory Hygiene Station, 5 in. D (RS004-0412)
- BOWMAN DISPENSERS Face Mask Dispenser, 7-1/2inHx4-13/64inD (FP-120)
- BOWMAN DISPENSERS Facemask Dispenser, Black ABS (FM404-0220)
- BOWMAN DISPENSERS Respiratory Hygiene Station, Aluminum (RS001-0412)
- HONEYWELL NORTH Exhalation Valve, PK4 (B140003)
- Bowman Dispensers Respirator Accessories