Shop All Exam Room Equipment
Bowman Dispensers
Protection System, Beige
Mfr # PS012-0512
Zoro # G8955335
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 25 5/8 in
- Overall Width 22 3/4 in
- Overall Depth 4 1/2 in
- Material Powder Coated Aluminum
- Color Beige
Product Information
- Brand Bowman Dispensers
- MFR # PS012-0512
- Zoro # G8955335
- Country of Origin United States
- Category Exam Room Equipment
Dimensions
Overall Height | 25 5/8 in |
Overall Width | 22 3/4 in |
Overall Depth | 4 1/2 in |
Compartment Size | Gown 14-1/2 inW x 14-3/4 inH x 4-9/16 inD, Glove 22-3/4 inW x 5-3/4 inH x 4 inD, Face Shield 8-3/16 inW x 9-5/8 inH x 4-1/4 inD, Face Mask 8-3/16 inW x 5 inH x 4-1/4 inD |
Details
Item | Protection System |
Material | Powder Coated Aluminum |
Color | Beige |
Number of Compartments | 7 |
Includes | Organizer |
Mounting Style | Door Hanger, Wall |
Dispenses | Earloop Face Masks, Gloves, Gowns, Shield Face Masks |
Industry Type | Healthcare |
Description
Protection System, Overall Height 25 5/8 in, Overall Width 22 3/4 in, Overall Depth 4 1/2 in, Number of Compartments 7, Mounting Style Door Hanger, Wall, Dispenses Earloop Face Masks, Gloves, Gowns, Shield Face Masks, Material Powder Coated Aluminum, Color Beige, Compartment Size Gown 14-1/2 inW x 14-3/4 inH x 4-9/16 inD, Glove 22-3/4 inW x 5-3/4 inH x 4 inD, Face Shield 8-3/16 inW x 9-5/8 inH x 4-1/4 inD, Face Mask 8-3/16 inW x 5 inH x 4-1/4 inD, Includes Organizer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MY MEDIC MyFAK Pro Waterproof (MM-KIT-905-MFK-V2-PRO)
- FIRST AID ONLY FirstAidKit w/House, 2,138pcs, WHT (91342)
- AEROBURN Burn Spray, 1.7oz (ABS50)
- AEK Epinephrine Inhaler Duffle Duffel Bag Does Not Use Hook and Loop Mounting System (EN9381)
- BOWMAN DISPENSERS Bulk Dispenser, 17-5/64inH (BP-090)
- BOWMAN DISPENSERS Infection Prevention Station (PS035-0220)
- BOWMAN DISPENSERS Infection Prevention Station, 11-3/8inH (ED-097)
- BOWMAN DISPENSERS Door Hanger, Brown, 29-1/2 in. H (MB-450)
- BOWMAN DISPENSERS Respiratory Hygiene Station, 24-27/64in.H (BD205-0012)
- BOWMAN DISPENSERS Dental Organizer, 23-1/2inH (MD-100)
- A2Z SCILAB Stainless Steel Medical Instrument Box Organizer Storage Tray w/ Lid - 8Lx4Wx1.5H (A2Z-ZR-BOX842)
- Bowman Dispensers Exam Room Equipment