Shop All Respirator Accessories
Bowman Dispensers
Protection System, 7 Compartments, Beige
Mfr # BD602-0012
Zoro # G3940942
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenses Gloves, Gowns, Masks, Miscellaneous Supplies
- Color Beige
- Compartment Size Top Left 14-29/32 inW x 4-1/2 inD, Top Right 8-7/64 inW x 9-29/32 inH x 4-1/2 inD, Middle Right 8 inW x 5-5/16 inH x 4-1/2 inD, (4) Bottom Sections 11-1/2 inW x 5-1/2 inH x 4-1/2 inD
- Includes Sign Holder, Door Hanger
- Number of Compartments 7
Product Information
- Brand Bowman Dispensers
- MFR # BD602-0012
- Zoro # G3940942
- Country of Origin United States
- Category Respirator Accessories
Dimensions
Compartment Size | Top Left 14-29/32 inW x 4-1/2 inD, Top Right 8-7/64 inW x 9-29/32 inH x 4-1/2 inD, Middle Right 8 inW x 5-5/16 inH x 4-1/2 inD, (4) Bottom Sections 11-1/2 inW x 5-1/2 inH x 4-1/2 inD |
Height | 36 1/2 in |
Width | 5 3/8 in |
Depth | 23 3/8 in |
Details
Item | Protection System |
Dispenses | Gloves, Gowns, Masks, Miscellaneous Supplies |
Color | Beige |
Includes | Sign Holder, Door Hanger |
Number of Compartments | 7 |
Mounting Style | Wall |
Material | ABS plastic |
Description
Protection System, Overall Height 36 1/2 in, Overall Width 5 3/8 in, Overall Depth 23 3/8 in, Number of Compartments 7, Mounting Style Wall, Dispenses Gloves, Gowns, Masks, Miscellaneous Supplies, Material ABS Plastic, Color Beige, Compartment Size Top Left 14-29/32 inW x 4-1/2 inD, Top Right 8-7/64 inW x 9-29/32 inH x 4-1/2 inD, Middle Right 8 inW x 5-5/16 inH x 4-1/2 inD, (4) Bottom Sections 11-1/2 inW x 5-1/2 inH x 4-1/2 inD, Includes Sign Holder, Door Hanger
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSFORMING TECHNOLOGIES Static Safe Hot Gloves 16" X-Large (FG3904)
- SIGNMISSION OSHA Notice Sign, 7" Height, Ladder Storage Area Sign With Symbol, Landscape, NS-D-L-13945 (OS-NS-D-710-L-13945)
- 3M PELTOR Hygiene Kit for X1 Earmuffs (HYX1)
- NOTRAX 6 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0026YB)
- BOWMAN DISPENSERS Face Mask Dispenser, Locking (FM404-0111)
- BOWMAN DISPENSERS Respiratory Hygiene Station, Aluminum (RS001-0412)
- BOWMAN DISPENSERS Cover Your Cough Compliance Kit-Quartz Beige ABS Station, Steel Stand (BD117-0012)
- BOWMAN DISPENSERS Face Mask Dispenser, 4-23/64 in. H (FP-121)
- BOWMAN DISPENSERS Facemask Dispenser, Black ABS (FM404-0220)
- BOWMAN DISPENSERS Respiratory Hygiene Station (RS005-0412)
- MARCO Alternate Lens Outer - 25/Pkg (106002)
- Bowman Dispensers Masks & Respiratory Protection