Shop All Exam Room Equipment
Bowman Dispensers
Protection System, 20-13/16inH
Mfr # LD-037
Zoro # G8955064
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 20 3/4 in
- Overall Width 23 1/2 in
- Overall Depth 4 3/4 in
- Material ABS plastic
- Color Beige
Product Information
- Brand Bowman Dispensers
- MFR # LD-037
- Zoro # G8955064
- Country of Origin United States
- Category Exam Room Equipment
Dimensions
Overall Height | 20 3/4 in |
Overall Width | 23 1/2 in |
Overall Depth | 4 3/4 in |
Compartment Size | Gown 14-13/16 inW x 14-1/4 inH x 4-1/4 inD, Face Mask 8-1/8 inW x 5 inH x 4-1/4 inD, Face Shield 8-1/8 inW x 9-5/8 inH x 4-1/4 inD, Gloves 23-1/4 inW x 5-9/16 inH x 3-15/16 inD |
Details
Item | Protection System |
Material | ABS plastic |
Color | Beige |
Number of Compartments | 5 |
Industry Type | Healthcare |
Mounting Style | Door Hanger, Wall |
Dispenses | Earloop Face Masks, Gloves, Gowns, Shield Face Masks |
Includes | Organizer |
Description
Protection System, Overall Height 20 3/4 in, Overall Width 23 1/2 in, Overall Depth 4 3/4 in, Number of Compartments 5, Mounting Style Door Hanger, Wall, Dispenses Earloop Face Masks, Gloves, Gowns, Shield Face Masks, Material ABS Plastic, Color Beige, Compartment Size Gown 14-13/16 inW x 14-1/4 inH x 4-1/4 inD, Face Mask 8-1/8 inW x 5 inH x 4-1/4 inD, Face Shield 8-1/8 inW x 9-5/8 inH x 4-1/4 inD, Gloves 23-1/4 inW x 5-9/16 inH x 3-15/16 inD, Includes Organizer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E Dinaclick Single Barb Nibp Connector, Male (DINACLICK SINGLE BARB NIBP CONNECTOR, MALE GE GE)
- PROHEAL Bariatric Foam Hospital Bed Mattress For Pressure Redistribution (PH-81061)
- CAPSA SOLUTIONS Capsa Healthcare XL Wire Basket (1782609)
- FIRST AID ONLY ANSI Class A Bulk First Aid Kit, 210 Pieces, Plastic Case (91064)
- BOWMAN DISPENSERS Wax Paper Dispenser, Clear (FS001-0111)
- BOWMAN DISPENSERS Respiratory Hygiene Station, 24-27/64in.H (BD205-0012)
- BOWMAN DISPENSERS Scrub Brush Dispenser, Beige, 5-29/64" D (CL007-0212)
- BOWMAN DISPENSERS Bulk Dispenser, Silver, 17-5/64inH (BK001-0300)
- BOWMAN DISPENSERS Protection System, Beige, 25-5/8inH (LD-064)
- BOWMAN DISPENSERS Bulk Dispenser, 11-1/8inH (BP-022)
- CREST HEALTHCARE Nurse Call Connector Kit, Dukane, TV And (438-930C)
- Bowman Dispensers Exam Room Equipment