Shop All Glove Dispensers & Accessories
Bowman Dispensers
Protection Dispenser, Clear, PETG Plastic
Mfr # BK213-0111
Zoro # G7351079
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PETG
- Includes Pre-Drilled Holes for Mounting, Top Loading Triple Bin
- Depth 5 39/64 in
- Height 17 in
- Width 17 13/32 in
Product Information
- Brand Bowman Dispensers
- MFR # BK213-0111
- Zoro # G7351079
- UPC # 674506000255
- Country of Origin United States
- Category Glove Dispensers & Accessories
Dimensions
Depth | 5 39/64 in |
Height | 17 in |
Width | 17 13/32 in |
Length | 17" |
Overall Width | 18 3/4 in |
Overall Height | 17 5/32 in |
Overall Depth | 5 3/4 in |
Description
Protection Dispenser, Center-to-Center Mounting Hole Spacing 12 in, Color Clear, Dispenser Features Dust Reducing Flanged, Dispenser Layout 3 Compartments, Dispenser Style Tray, Dispensing Method Hinged Top, Includes Pre-Drilled Holes for Mounting, Top Loading Triple Bin, Material PETG, Mounting Location Wall, Number of Compartments 3, Overall Depth 5 3/4 in, Overall Height 17 5/32 in, Overall Width 18 3/4 in, Products Dispensed Beard Nets (Bulk), Bouffants (Bulk), Shoe Covers (Bulk)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE XL Lime Performance Hi-Vis T-Shirt Black Bottom (8283BK)
- WOODS Woods 59104RWD 40A Outdoor Weatherproof Timer with Metal Box; Black (59104RWD)
- MILWAUKEE TOOL M12 Heated QUIETSHELL Jacket Kit - Camo 3X-Large (224C-213X)
- KLEENGUARD Disposable Coveralls, 3XL, 20 PK, Blue, SMMMS, Zipper (58526)
- BOWMAN DISPENSERS Protection System Isolation Bundle (BD637-0012)
- BOWMAN DISPENSERS Glove Dispenser, Metal, Black, Divided (GL002-0420)
- BOWMAN DISPENSERS Glove Box Dispenser, PC Plastic, (1) Box (GL100-1214)
- BOWMAN DISPENSERS Bulk Dispenser - Triple (BK006-0111)
- BOWMAN DISPENSERS Glove Dispenser, Metal, Black, Quad (GL004-0420)
- BOWMAN DISPENSERS Bulk Dispenser - Dust Masks (BK004-0111)
- SQUIDS BY ERGODYNE Orange Swiveling Glove Clip Holder, Dual Clips (3420)
- Bowman Dispensers Glove Dispensers & Accessories