Shop All Glove Dispensers & Accessories
Bowman Dispensers
Protection Dispenser, Clear, PETG Plastic
Mfr # BK212-0111
Zoro # G7351191
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 17 in H x 12 5/8 in W x 5 3/4 in D
- Includes Pre-Drilled Holes for Mounting, Top Loading Double Bin
- Material PETG
- Depth 5 39/64 in
- Height 17 in
Product Information
- Brand Bowman Dispensers
- MFR # BK212-0111
- Zoro # G7351191
- UPC # 674506004468
- Country of Origin United States
- Category Glove Dispensers & Accessories
Dimensions
Size | 17 in H x 12 5/8 in W x 5 3/4 in D |
Depth | 5 39/64 in |
Height | 17 in |
Width | 12 17/64 in |
Length | 17" |
Overall Depth | 5 3/4 in |
Overall Height | 17 in |
Overall Width | 12 5/8 in |
Description
Protection Dispenser, Center-to-Center Mounting Hole Spacing 8 in, Color Clear, Dispenser Features Dust Reducing Flanged, Dispenser Layout 2 Compartments, Dispenser Style Tray, Dispensing Method Hinged Top, Includes Pre-Drilled Holes for Mounting, Top Loading Double Bin, Material PETG, Mounting Location Wall, Number of Compartments 2, Overall Depth 5 3/4 in, Overall Height 17 in, Overall Width 12 5/8 in, Products Dispensed Beard Nets (Bulk), Bouffants (Bulk), Shoe Covers (Bulk)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Delineator Post, White, HDPE, 36 In (04-36-WWG)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 8 1/2, Black, PR (N1357)
- BRADY Padlock, 6 Pins, Orange (SDPL-ORG-38PL-KD)
- BIN BUDDY Holder, Label, Pk25 (BB-46)
- BOWMAN DISPENSERS Protective Wear Dispenser - Double Glove & Misc (PA003-0212)
- BOWMAN DISPENSERS Glove Box Dispenser, PC Steel, 5-39/64in W (GB-001)
- BOWMAN DISPENSERS Protection Dispenser, Clear, PETG Plastic (BK211-0111)
- BOWMAN DISPENSERS Protection Dispenser, Beige, ABS Plastic (PD100-0212)
- BOWMAN DISPENSERS Glove Dispenser, Metal, Black, Quad (GL048-0420)
- BOWMAN DISPENSERS Glove Box Dispenser, (3)Boxes, 15-53/64inW (GS-006)
- BOWMAN DISPENSERS Glove Box Dispenser, PC Plastic, (3) Boxes (GL300-1214)
- Bowman Dispensers Glove Dispensers & Accessories