Shop All Glove Dispensers & Accessories
Bowman Dispensers
Gown Dispenser - Bulk - 4"
Mfr # GN401-0111
Zoro # G7679218
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Transparent
- Material PETG
- Depth 4 in
- Height 15.34 in
- Width 14.63 in
Product Information
- Brand Bowman Dispensers
- MFR # GN401-0111
- Zoro # G7679218
- Country of Origin United States
- Category Glove Dispensers & Accessories
Dimensions
Depth | 4 in |
Height | 15.34 in |
Width | 14.63 in |
Details
Color | Transparent |
Material | PETG |
Description
Gown Dispenser - Bulk - 4" Holds gowns, aprons, or coveralls/jumpsuits Top loading, bottom dispensing ADA and CMS Wall Protrusion Compliant Dust-reducing, flanged, pivot hinge lid Keyholes for wall mounting or cutout for use with BOWMAN hanger Clear PETG Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT KN95 Face Mask, Black, 20-Count, 50PK (KN95BLACKCASE)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 485N55 (485N55)
- 3M Rescue and Descent Device (3327100)
- LYLE Chevron Symbol Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical , No Text, T1-1218-EG_12x18 (T1-1218-EG_12x18)
- BOWMAN DISPENSERS Glove Box Dispenser, PC Steel, 15-13/16inW (GB-003)
- BOWMAN DISPENSERS Glove Box Dispenser - Triple (GL018-0300)
- BOWMAN DISPENSERS Protection Organizer, PETG, Clear (PS004-0111)
- BOWMAN DISPENSERS Protective Wear Organizer-Built in Bulks, Quartz ABS Plastic (PS034-0212)
- BOWMAN DISPENSERS Bulk Dispenser - Mini Triple Bin (BK103-0111)
- BOWMAN DISPENSERS Hand & Nail Brush Dispenser (CL007-0300)
- ZING Glove Dispenser, Triple Box, White, Steel (7499)
- Bowman Dispensers Gloves & Hand Protection