Shop All Exam Room Equipment
Bowman Dispensers
Gown Dispenser, 15-1/8inH
Mfr # GN001-0212
Zoro # G8954705
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 15 1/8 in
- Overall Width 14 45/64 in
- Overall Depth 5 in
- Material ABS plastic
- Color Beige
Product Information
- Brand Bowman Dispensers
- MFR # GN001-0212
- Zoro # G8954705
- Country of Origin United States
- Category Exam Room Equipment
Dimensions
Overall Height | 15 1/8 in |
Overall Width | 14 45/64 in |
Overall Depth | 5 in |
Compartment Size | 14-1/8 in W x 14-53/64 in H x 4-39/64 in D |
Details
Item | Gown Dispenser |
Material | ABS plastic |
Color | Beige |
Number of Compartments | 1 |
Mounting Style | Door Hanger, Wall |
Dispenses | Gowns |
Industry Type | Healthcare |
Includes | Dispenser |
Description
Gown Dispenser, Overall Height 15 1/8 in, Overall Width 14 5/8 in, Overall Depth 5 in, Number of Compartments 1, Mounting Style Door Hanger, Wall, Dispenses Gowns, Material ABS Plastic, Color Beige, Compartment Size 14-1/8 in W x 14-53/64 in H x 4-39/64 in D, Includes Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAYFREE Stayfree Maxi Pads Regular, PK144 (X301272300)
- MOTRIN Pain Relief, Tablet, 200mg Size, PK100 (048152)
- CABLES & SENSORS Mindray Datascope Compatible SpO2 Adapter Cable - 220 cm (E708-290)
- DERMA NUMB DermaNumb Painless Tattoo Anesthetic Kit (DERMAKIT)
- BOWMAN DISPENSERS Protection System, Beige, 25-5/8inH (LD-064)
- BOWMAN DISPENSERS Bulk Dispenser, 11-1/8inH (BP-022)
- BOWMAN DISPENSERS Infection Prevention Station (PS035-0220)
- BOWMAN DISPENSERS Sunscreen Dispenser, Holds One Box of 100 SingleUse Sunscreen Packets (NC038-0111)
- BOWMAN DISPENSERS Scrub Brush Dispenser, Beige, 5-29/64" D (CL007-0212)
- BOWMAN DISPENSERS Bulk Dispenser, Silver, 17-5/64inH (BK001-0300)
- WELCH ALLYN MOUNTING PLATE, W/ CAPTIVE SCREW, MS2 (103881)
- Bowman Dispensers Exam Room Equipment