Shop All Glove Dispensers & Accessories
Bowman Dispensers
Glove Dispenser, Metal, Black, Single
Mfr # GL008-0420
Zoro # G101766833
$44.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- Depth 3 3/4 in
- Height 10 in
- Width 5 5/8 in
Product Information
- Brand Bowman Dispensers
- MFR # GL008-0420
- Zoro # G101766833
- UPC # 674506010322
- Country of Origin United States
- Category Glove Dispensers & Accessories
Dimensions
Depth | 3 3/4 in |
Height | 10 in |
Width | 5 5/8 in |
Details
Item | Single, Glove Dispenser, Metal, Black |
Color | Black |
Material | Steel |
Dispenser Features | Bag Slot |
Box Orientation | Horizontal or Vertical |
Box Opening Orientation | Front |
Dispenser Contains | Standard Glove Box |
Dispenser Orientation | Horizontal or Vertical |
Fill Direction | Left Load, Right Load, Top Load |
Dispenser Layout | 1 Box |
Holder Mount Location | Wall |
Description
Single, Glove Dispenser, Metal, Black, Box Opening Orientation Front, Box Orientation Horizontal or Vertical, Dispenser Features Bag Slot, Dispenser Layout 1 Box, Fill Direction Left Load, Right Load, Top Load, Dispenser Contains Standard Glove Box, Color Black, Depth 3 3/4 in, Height 10 in, Material Steel, Width 5 5/8 in, Holder Mount Location Wall
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Disposable Contoured-T Shape, Green (FP30-B500)
- MCR SAFETY Safety Glasses, Clear Anti-Fog (KD710PF)
- NMC Hazardous Waste Hazmat Label, Material: Pressure Sensitive Paper (HW10)
- SALISBURY Lineman Gloves Class 0 Epdm, 11 In, PR (E011BL/10H)
- BOWMAN DISPENSERS Protective Wear Organizer-Built in Bulks, Quartz ABS Plastic (PS034-0212)
- BOWMAN DISPENSERS Glove Dispenser, Metal, Black, Quad (GL048-0420)
- BOWMAN DISPENSERS Glove Box Dispenser, (3) Boxes, 15-7/8inW (GS-123)
- BOWMAN DISPENSERS Bulk Dispenser - Mini Single Bin (BK101-0111)
- BOWMAN DISPENSERS Glove Dispenser, Metal, Black, Triple (GL038-0420)
- BOWMAN DISPENSERS Hand & Nail Brush Dispenser (CL007-0300)
- DUPONT Glove Insert Cones, PVC, Gray, 2 PK (99961000000002DL)
- Bowman Dispensers Gloves & Hand Protection