Shop All Glove Dispensers & Accessories
Bowman Dispensers
Glove Dispenser, Metal, Black, Quad
Mfr # GL048-0420
Zoro # G301766831
product price: $76.69
/ea
Free Shipping & Returns
$76.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- Depth 3 3/4 in
- Height 10 in
- Dispenser Features Bag Slot
Product Information
- Brand Bowman Dispensers
- MFR # GL048-0420
- Zoro # G301766831
- UPC # 674506010384
- Country of Origin United States
- Category Glove Dispensers & Accessories
Dimensions
Depth | 3 3/4 in |
Height | 10 in |
Width | 22 3/8 in |
Details
Description
Quad, non-divided, Glove Dispenser, Metal, Black, Box Opening Orientation Front, Box Orientation Horizontal or Vertical, Dispenser Features Bag Slot, Dispenser Layout 4 Boxes, Fill Direction Left Load, Right Load, Top Load, Dispenser Contains Standard Glove Box, Color Black, Depth 3 3/4 in, Height 10 in, Material Steel, Width 22 3/8 in, Holder Mount Location Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Tape, Striped, Red/White, 2" W, Diameter: 4 in (RS2RW)
- MUCK BOOT CO Size 11 Men's Ankle Boot Steel Work Boot (CCSTCSA M 110)
- MICROCHEM Coveralls, 25 PK, Yellow, Polyethylene, Zipper (YY23-B-92-111-06)
- BERNE Performance Short Sleeve Pocket Tee, 4XL (BSM38)
- BOWMAN DISPENSERS Glove Dispenser, Metal, Black, Triple (GL038-0420)
- BOWMAN DISPENSERS Glove Box Dispenser, (4) Boxes, 3-45/64inD (GP-340)
- BOWMAN DISPENSERS Gown Dispenser - Bulk - 4" (GN401-0111)
- BOWMAN DISPENSERS Glove Box Dispenser, (4) Boxes, Pnk Quartz (GL040-0212)
- BOWMAN DISPENSERS Glove Box Dispenser, PC Steel, 15-13/16inW (GB-003)
- BOWMAN DISPENSERS Glove Box Dispenser, (2) Boxes, 3-61/64inD (GP-014)
- SQUIDS BY ERGODYNE Swivel Glove Clip Holder, Dual Clips, Lime, PK100 (3420-BULK)
- Bowman Dispensers Glove Dispensers & Accessories