Shop All Glove Dispensers & Accessories
Bowman Dispensers
Glove Box Dispenser, PC Steel, 10-9/16in W
Mfr # GB-002
Zoro # G8954391
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Powder-Coated Steel
- Depth 3 7/8 in
- Height 10 in
- Width 10 5/8 in
Product Information
- Brand Bowman Dispensers
- MFR # GB-002
- Zoro # G8954391
- Country of Origin United States
- Category Glove Dispensers & Accessories
Dimensions
Depth | 3 7/8 in |
Height | 10 in |
Width | 10 5/8 in |
Size | 10 in H x 10-5/8 in W x 3-7/8 in D |
Details
Item | Glove Box Dispenser |
Color | White |
Material | Powder-Coated Steel |
Holds | (2) Boxes |
Mounts On | Wall |
Box Orientation | Horizontal or Vertical |
Industry Type | Healthcare |
Green Environmental Attribute | Does Not Contain PVC |
Fill Direction | Left Load, Right Load, Top Load |
Dispenser Layout | 2 Boxes |
Dispenser Contains | Standard Glove Box |
Box Opening Orientation | Front |
Dispenser Orientation | Horizontal or Vertical |
Holder Mount Location | Wall |
Description
Glove Box Dispenser, Box Opening Orientation Front, Box Orientation Horizontal or Vertical, Dimensions 10 in H x 10-5/8 in W x 3-7/8 in D, Dispenser Layout 2 Boxes, FDA Compliant No, Fill Direction Left Load, Right Load, Top Load, Glove Dispenser Type Controlled Environment, General Purpose, Dispenser Contains Standard Glove Box, Color White, Depth 3 7/8 in, Height 10 in, Material Powder-Coated Steel, Width 10 5/8 in, Holder Mount Location Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Open Road Safety W Pant Green (D6323WPG-XXXXL)
- BDG Mechanics Gloves, L ( 9 ), Black/Blue (20-1-1200-L)
- SIGNMISSION OSHA Sign, Hard Hats Glasses Shoes Bilingual, 14in X 10in Rigid Plastic, 10" W, 14" H, Spanish (OS-DS-P-1014-VS-1295)
- SUPERIOR GLOVE Disposable Sleeves, Blue, 16", PE, PK100 (SLPD16EB)
- BOWMAN DISPENSERS Glove Dispenser, Beige, 18-27/32" H (RE301-0012)
- BOWMAN DISPENSERS Bulk Dispenser, 4 Compartments, Clear (BK214-0111)
- BOWMAN DISPENSERS Protection System Isolation Bundle (BD625-0012)
- BOWMAN DISPENSERS Semi-Recessed PPE Dispensing System - Space Saver (RE501-0012)
- BOWMAN DISPENSERS Glove Box Dispenser, Holds (3) Boxes, PK2 (GL033-0613)
- BOWMAN DISPENSERS Glove Dispenser, Metal, Black, Quad (GL048-0420)
- MEDLINE Plexiglass Glove Box Holder (MDS191096)
- Bowman Dispensers Gloves & Hand Protection