Shop All Glove Dispensers & Accessories
Bowman Dispensers
Glove Box Dispenser - Extra Long - Triple with Dividers
Mfr # GL036-0111
Zoro # G7679726
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Transparent
- Material PETG
- Depth 2.95 in
- Height 16.1 in
- Width 15.7 in
Product Information
- Brand Bowman Dispensers
- MFR # GL036-0111
- Zoro # G7679726
- UPC # 674506006608
- Country of Origin United States
- Category Glove Dispensers & Accessories
Dimensions
Depth | 2.95 in |
Height | 16.1 in |
Width | 15.7 in |
Details
Color | Transparent |
Material | PETG |
Description
Glove Box Dispenser - Extra Long - Triple with Dividers Holds three boxes of extended cuff gloves Keyholes for wall mounting Made of Clear PETG Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Ls Orange Poplin Work Shirt, L (SP14OR RG L)
- NEVS Mini - Striped Flag - White w/Silver - 3/16" x 1" (NEV40063)
- 3M Versaflo Forehead Comfort Pad/Sweat Pad, M-Series, 10 Per Pack (7100043088)
- LYLE Plastic Safety Sign, 14"x10", U7-1107-NP_14X10 (U7-1107-NP_14X10)
- BOWMAN DISPENSERS Glove Box Dispenser, (4)Boxes, 21-11/64inW (GS-124)
- BOWMAN DISPENSERS Semi-Recessed PPE Dispensing System - Space Saver (RE501-0012)
- BOWMAN DISPENSERS Gown Dispenser - Bulk - 4" (GN401-0111)
- BOWMAN DISPENSERS Glove Box Dispenser, PC Plastic, (1) Box (GL100-1214)
- BOWMAN DISPENSERS Glove Box Dispenser, (2) Boxes, 10-9/16inW (GS-005)
- BOWMAN DISPENSERS Glove Box Dispenser, Holds (1) Box, PK2 (GL011-0613)
- F MATIC Twist Mini Dispenser Black Matte, 12PK (TW100B)
- Bowman Dispensers Glove Dispensers & Accessories