Shop All Glove Dispensers & Accessories
Bowman Dispensers
Glove Box Dispenser, (4)Boxes, 22-21/64inW
Mfr # GS-060
Zoro # G8954897
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
- Depth 4 in
- Height 10 in
- Width 22 1/4 in
Product Information
- Brand Bowman Dispensers
- MFR # GS-060
- Zoro # G8954897
- Country of Origin United States
- Category Glove Dispensers & Accessories
Dimensions
Depth | 4 in |
Height | 10 in |
Width | 22 1/4 in |
Size | 10 in H x 22-1/4 in W x 4 in D |
Details
Item | Glove Box Dispenser |
Color | Silver |
Material | Stainless Steel |
Holds | (4) Boxes |
Mounts On | Wall |
Box Orientation | Horizontal or Vertical |
Industry Type | Healthcare |
Green Environmental Attribute | Does Not Contain PVC |
Fill Direction | Left Load, Right Load, Top Load |
Dispenser Contains | Standard Glove Box |
Dispenser Layout | 4 Boxes |
Box Opening Orientation | Front |
Dispenser Orientation | Horizontal or Vertical |
Holder Mount Location | Wall |
Description
Glove Box Dispenser, Box Opening Orientation Front, Box Orientation Horizontal or Vertical, Dimensions 10 in H x 22-1/4 in W x 4 in D, Dispenser Layout 4 Boxes, FDA Compliant Yes, Fill Direction Left Load, Right Load, Top Load, Glove Dispenser Type Controlled Environment, Food Service, General Purpose, Dispenser Contains Standard Glove Box, Color Silver, Depth 4 in, Height 10 in, Material Stainless Steel, Width 22 1/4 in, Holder Mount Location Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Handyman 3pc Suit PVC Yellow (2110Y-L)
- BRADY Equipment Label, 5 In. W, PK5, 86212 (86212)
- HONEYWELL MILLER Harness, Series: Revolution R10CN-TB, 2XL/3XL, 400 lb, 5000 lb Tensile, Tongue Leg Strap Buckle, Pol (R10CN-TB/3XLGN)
- VGUARD Nitrile Green Chemical Resistant Gloves Flock Lined, 13" Straight Cuff, PK 288 (C14B211)
- BOWMAN DISPENSERS Glove Box Dispenser, (4) Boxes, 3-45/64inD (GP-340)
- BOWMAN DISPENSERS Glove Box Dispenser, PETG, (4) Boxes (GL040-0111)
- BOWMAN DISPENSERS Protection System Isolation Bundle (BD637-0012)
- BOWMAN DISPENSERS Glove Box Dispenser, PETG, 10-1/8 in. H (GL020-0111)
- BOWMAN DISPENSERS Protective Wear Dispenser - Glove & Mask (PA004-0212)
- BOWMAN DISPENSERS Glove Dispenser, Metal, Black, Quad (GL048-0420)
- SQUIDS BY ERGODYNE Blue Swiveling Glove Clip Holder, Dual Clips (3420)
- Bowman Dispensers Glove Dispensers & Accessories