Shop All Glove Dispensers & Accessories
Bowman Dispensers
Glove Box Dispenser, (4)Boxes, 21-11/64inW
Mfr # GS-124
Zoro # G8954951
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
- Depth 4 in
- Height 10 in
- Width 21 1/8 in
Product Information
- Brand Bowman Dispensers
- MFR # GS-124
- Zoro # G8954951
- Country of Origin United States
- Category Glove Dispensers & Accessories
Dimensions
Depth | 4 in |
Height | 10 in |
Width | 21 1/8 in |
Size | 10 in H x 21-1/8 in W x 4 in D |
Details
Item | Glove Box Dispenser |
Color | Silver |
Material | Stainless Steel |
Dispenser Features | Dividers |
Holds | (4) Boxes |
Mounts On | Wall |
Box Orientation | Horizontal or Vertical |
Industry Type | Healthcare |
Green Environmental Attribute | Does Not Contain PVC |
Dispenser Layout | 4 Boxes |
Fill Direction | Left Load, Right Load, Top Load |
Dispenser Contains | Standard Glove Box |
Box Opening Orientation | Front |
Dispenser Orientation | Horizontal or Vertical |
Holder Mount Location | Wall |
Description
Glove Box Dispenser, Box Opening Orientation Front, Box Orientation Horizontal or Vertical, Dimensions 10 in H x 21-1/8 in W x 4 in D, Dispenser Features Dividers, Dispenser Layout 4 Boxes, FDA Compliant Yes, Fill Direction Left Load, Right Load, Top Load, Glove Dispenser Type Controlled Environment, Food Service, General Purpose, Dispenser Contains Standard Glove Box, Color Silver, Depth 4 in, Height 10 in, Material Stainless Steel, Width 21 1/8 in, Holder Mount Location Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR GUYS Cut-Resistant Glove, ANSI A3, 2XL, PK12 (00-830-XXL)
- BRADY 3" x 2" Silver Wire Marker, Polyester (THT-19-434-1)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, L, 1 PR (KKC3KV-04-L)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 472J70 (472J70)
- BOWMAN DISPENSERS Glove Box Dispenser, PC Steel, 15-13/16inW (GB-003)
- BOWMAN DISPENSERS Protection Dispenser, Clear, PETG Plastic (BK211-0111)
- BOWMAN DISPENSERS Glove Box Dispenser, PC Steel, 22-21/64inW (GB-059)
- BOWMAN DISPENSERS Glove Box Dispenser, (1) Box, 3-45/64inD (GP-310)
- BOWMAN DISPENSERS Hand & Nail Brush Dispenser (CL007-0300)
- BOWMAN DISPENSERS Protection System Isolation Bundle (BD637-0012)
- BOWMAN DISPENSERS Glove Box Dispenser, PETG, (4) Boxes (GL040-0111)
- Bowman Dispensers Glove Dispensers & Accessories