Shop All Glove Dispensers & Accessories
Bowman Dispensers
Glove Box Dispenser, (1) Box, 6-1/2 in. W
Mfr # GS-073
Zoro # G8954906
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
- Depth 4 in
- Height 10 in
- Width 6 1/2 in
Product Information
- Brand Bowman Dispensers
- MFR # GS-073
- Zoro # G8954906
- Country of Origin United States
- Category Glove Dispensers & Accessories
Dimensions
Depth | 4 in |
Height | 10 in |
Width | 6 1/2 in |
Size | 10 in H x 6-1/2 in W x 4 in D |
Details
Item | Glove Box Dispenser |
Color | Silver |
Material | Stainless Steel |
Holds | (1) Box |
Mounts On | Wall |
Box Orientation | Horizontal or Vertical |
Industry Type | Healthcare |
Green Environmental Attribute | Does Not Contain PVC |
Dispenser Contains | Standard Glove Box |
Dispenser Layout | 1 Box |
Fill Direction | Left Load, Right Load, Top Load |
Box Opening Orientation | Front |
Dispenser Orientation | Horizontal or Vertical |
Holder Mount Location | Wall |
Description
Glove Box Dispenser, Box Opening Orientation Front, Box Orientation Horizontal or Vertical, Dimensions 10 in H x 6-1/2 in W x 4 in D, Dispenser Layout 1 Box, FDA Compliant Yes, Fill Direction Left Load, Right Load, Top Load, Glove Dispenser Type Controlled Environment, Food Service, General Purpose, Dispenser Contains Standard Glove Box, Color Silver, Depth 4 in, Height 10 in, Material Stainless Steel, Width 6 1/2 in, Holder Mount Location Wall
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Hooded Chemical Resistant Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY122SWHXL0025NF)
- BRADY Lockout Padlock, KD, Purple, 1-3/4"H, PK6 (104916)
- GEORGIA BOOT Size 10 Men's Chelsea Boot Steel Work Boot, Soggy Brown (GR530)
- TIMBERLAND PRO Size 10 Men's Loafer Shoe Alloy Work Shoe, Brown Distressed (91694)
- BOWMAN DISPENSERS Glove Box Dispenser, (1) Box, 5-39/64 in W (GS-004)
- BOWMAN DISPENSERS Glove Box Dispenser, (2) Boxes, 3-61/64inD (GP-014)
- BOWMAN DISPENSERS Protective Wear Dispenser - Shoe Cover (PD033-0300)
- BOWMAN DISPENSERS Glove Box Dispenser, (3) Boxes, 2-61/64inD (GP-073)
- BOWMAN DISPENSERS Bulk Dispenser - Mini Double Bin (BK102-0111)
- BOWMAN DISPENSERS Glove Dispenser, Metal, Black, Divided (GL002-0420)
- MCR SAFETY Utility Clip Dielectric Orange (UCDO)
- Bowman Dispensers Gloves & Hand Protection