Shop All Glove Dispensers & Accessories
Bowman Dispensers
Glove Box Dispenser, (1) Box, 3-61/64in D
Mfr # GP-013
Zoro # G8954723
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material PETG Plastic
- Depth 4 in
- Height 9 7/8 in
- Width 5 3/4 in
Product Information
- Brand Bowman Dispensers
- MFR # GP-013
- Zoro # G8954723
- Country of Origin United States
- Category Glove Dispensers & Accessories
Dimensions
Depth | 4 in |
Height | 9 7/8 in |
Width | 5 3/4 in |
Size | 9-7/8 in H x 5-3/4 in W x 4 in D |
Details
Item | Glove Box Dispenser |
Color | Clear |
Material | PETG Plastic |
Holds | (1) Box |
Mounts On | Wall |
Box Orientation | Horizontal or Vertical |
Green Environmental Attribute | Does Not Contain PVC |
Industry Type | Healthcare |
Fill Direction | Left Load, Right Load, Top Load |
Box Opening Orientation | Front |
Dispenser Contains | Standard Glove Box |
Dispenser Layout | 1 Box |
Dispenser Orientation | Horizontal or Vertical |
Holder Mount Location | Wall |
Description
Glove Box Dispenser, Box Opening Orientation Front, Box Orientation Horizontal or Vertical, Dimensions 9-7/8 in H x 5-3/4 in W x 4 in D, Dispenser Layout 1 Box, FDA Compliant No, Fill Direction Left Load, Right Load, Top Load, Glove Dispenser Type Controlled Environment, General Purpose, Dispenser Contains Standard Glove Box, Color Clear, Depth 4 in, Height 9 7/8 in, Material PETG Plastic, Width 5 3/4 in, Holder Mount Location Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Profile Knee Boots, Brown, Size 6, Mens, 15" H, PR (51154)
- ALLEGRO INDUSTRIES Allegro 2040-11K Saccharin Sensitivity Solution, 6/Box (2040-11K)
- MECHANIX WEAR The Original® Tactical Glove, Coyote Tan, S, 7" L, PR (MG-72-008)
- FIRST AID ONLY Eyewash Additive Concentrate (90496)
- BOWMAN DISPENSERS Glove Box Dispenser, PETG, 22-29/64 in. W (GP-061)
- BOWMAN DISPENSERS Glove Box Dispenser, (3) Boxes, 2-61/64inD (GP-073)
- BOWMAN DISPENSERS Glove Box Dispenser - Quad (GL143-0111)
- BOWMAN DISPENSERS Glove Dispenser, Metal, Black, Quad (GL004-0420)
- BOWMAN DISPENSERS Face Mask Dispenser - Shield (FM006-0111)
- BOWMAN DISPENSERS Cover Your Cough Compliance Kit (BD216-0012)
- BOWMAN DISPENSERS Hand & Nail Brush Dispenser (CL007-0300)
- Bowman Dispensers Glove Dispensers & Accessories