Shop All Respirator Accessories
Bowman Dispensers
Face Mask Dispenser, 8-5/8 in. H
Mfr # FM200-0212
Zoro # G8954294
original price:
$48.99
26% off
new price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions 8 5/8 in H x 9 3/4 in W x 4 3/4 in D
- Color Beige
- Material Plastic
- Width 9 3/4 in
- Height 8 5/8 in
Product Information
- Brand Bowman Dispensers
- MFR # FM200-0212
- Zoro # G8954294
- Country of Origin United States
- Category Respirator Accessories
Dimensions
Dimensions | 8 5/8 in H x 9 3/4 in W x 4 3/4 in D |
Width | 9 3/4 in |
Height | 8 5/8 in |
Depth | 4 3/4 in |
Details
Color | Beige |
Material | Plastic |
Item | Face Mask Dispenser |
For Use With | Boxes No Smaller Than 7.25 in W x 8.00 in H x 3.00 in D, No Larger Than 9.50 in W x 8.50 in H x 4.50 in D |
Dispensing Method | Open Top and Bottom Tray |
Dispenser Type | Face Mask Dispenser |
Dispenser Style | Tray |
Dispenser Layout | 1 Box |
Center-to-Center Mounting Hole Spacing | 8 in |
Number of Compartments | 1 |
Capacity | (1) Box of Shield Style Face Masks |
Dispenser Contains | Shield Style Face Masks |
Features | Keyholes for Wall Mounting |
Description
Face Mask Dispenser, Capacity (1) Box of Shield Style Face Masks, Dispenser Style Tray, Dimensions 8 5/8 in H x 9 3/4 in W x 4 3/4 in D, Dispensing Method Open Top and Bottom Tray, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Alum Danger Face Shield, 14"x10", Header Legend Color: Black (LCU4-0180-NA_14X10)
- BRADY Floor Stencil, Polypropylene, 4" Overall H, 148820 (148820)
- ESS Goggle Strap, FirePro 1971(TM), 2-Pc Strap (740-0558)
- BOWMAN DISPENSERS Face Mask Dispenser, Locking (FM404-0111)
- BOWMAN DISPENSERS Face Mask Dispenser, 4-63/64 in. H (FD-005)
- BOWMAN DISPENSERS Face Mask Dispenser, 7-17/32 in. H (FB-090)
- BOWMAN DISPENSERS Face Mask Dispenser, 4-1/4inHx4-17/64inD (FP-038)
- BOWMAN DISPENSERS Respiratory Hygiene Station (RS005-0412)
- BOWMAN DISPENSERS Face Mask Dispenser, 7-47/64 in. H (FP-022)
- ALLEGRO INDUSTRIES Sensitivity Solution, Bitrex, 2.5mL, PK6 (2041-11K)
- Bowman Dispensers Masks & Respiratory Protection