Shop All Respirator Accessories
Bowman Dispensers
Face Mask Dispenser, 7-39/64 in. H
Mfr # FP-122
Zoro # G8954373
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions 7 5/8 in H x 8 1/8 in W x 5 5/8 in D
- Material PETG Plastic
- Color Clear
- Depth 5 5/8 in
- Height 7 5/8 in
Product Information
- Brand Bowman Dispensers
- MFR # FP-122
- Zoro # G8954373
- Country of Origin United States
- Category Respirator Accessories
Dimensions
Dimensions | 7 5/8 in H x 8 1/8 in W x 5 5/8 in D |
Depth | 5 5/8 in |
Height | 7 5/8 in |
Width | 8 1/8 in |
Details
Material | PETG Plastic |
Color | Clear |
Item | Face Mask Dispenser |
For Use With | Boxes No Larger Than 7 7/8 in W x 7 1/2 in H x 5 3/8 in D |
Capacity | (1) Box of Tie Style Face Masks |
Dispensing Method | Open Top and Bottom Tray |
Dispenser Style | Tray |
Number of Compartments | 1 |
Dispenser Contains | Tie Style Face Masks |
Center-to-Center Mounting Hole Spacing | 5 1/2 in, 5 17/32 in |
Dispenser Type | Face Mask Dispenser |
Dispenser Layout | 1 Box |
Features | Two Sets of Keyholes for Dual Position Wall Mounting |
Description
Face Mask Dispenser, Capacity (1) Box of Tie Style Face Masks, Dispenser Style Tray, Dimensions 7 5/8 in H x 8 1/8 in W x 5 5/8 in D, Dispensing Method Open Top and Bottom Tray, PETG Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODYEAR Goodyear Rubber "Washer and Dryer Mat" - 5mm x 35" x 31" (03-277-3531)
- WEARWELL 42 ft. L x Polyurethane Coating over PVC Sponge, 3/8" Thick (440.38X2X42BYL)
- MCR SAFETY Memphis Foam Nitrile Gloves, Large, 13 Gauge, Gray/Black, Dozen (9673L)
- LYLE Authorized Personell Notice, Decl, 14"x10" (LCU5-0052-ND_14X10)
- BOWMAN DISPENSERS Face Mask Dispenser, 7-1/8 in. H (FM300-0212)
- BOWMAN DISPENSERS Face Mask Dispenser, 7-17/32 in. H (FB-090)
- BOWMAN DISPENSERS Face Mask Dispenser, Locking (FM404-0111)
- BOWMAN DISPENSERS Face Mask Dispenser, 4-1/4 in. H, Keyholes (FB-037)
- BOWMAN DISPENSERS Face Mask Dispenser, 4-1/4inHx4-17/64inD (FP-038)
- BOWMAN DISPENSERS Facemask Dispenser, Black ABS (FM404-0220)
- ALLEGRO INDUSTRIES Lifting Magnet Lift Weight 660 Lbs (9401-28)
- Bowman Dispensers Respirator Accessories