Shop All Respirator Accessories
Bowman Dispensers
Face Mask Dispenser, 4-3/4 in. H
Mfr # FB-021
Zoro # G8954136
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions 4 3/4 in H x 7 1/2 in W x 4 3/4 in D
- Material Powder Coated Steel
- Color White
- For Use With Boxes No Larger Than 7.38 in W x 4.72 in H x 4.75 in D
- Dispenser Style Tray
Product Information
- Brand Bowman Dispensers
- MFR # FB-021
- Zoro # G8954136
- Country of Origin United States
- Category Respirator Accessories
Dimensions
Dimensions | 4 3/4 in H x 7 1/2 in W x 4 3/4 in D |
Details
Material | Powder Coated Steel |
Color | White |
Item | Face Mask Dispenser |
For Use With | Boxes No Larger Than 7.38 in W x 4.72 in H x 4.75 in D |
Dispenser Style | Tray |
Dispenser Contains | Tie Style Face Masks |
Capacity | (1) Box of Tie Style Face Masks |
Dispenser Layout | 1 Box |
Number of Compartments | 1 |
Center-to-Center Mounting Hole Spacing | 5 in, 6 1/4 in |
Dispensing Method | Open Top and Bottom Tray |
Dispenser Type | Face Mask Dispenser |
Description
Face Mask Dispenser, Capacity (1) Box of Tie Style Face Masks, Dispenser Style Tray, Dimensions 4 3/4 in H x 7 1/2 in W x 4 3/4 in D, Dispensing Method Open Top and Bottom Tray, Powder Coated Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Utlty Glove, Thrml Wtrprf, Blk, XL, PR, Black, Reinforced (817WP)
- ERB SAFETY Rain Coat, Reflective Trim, Hi-Viz, Lime, XL (61482)
- RADIANS Lens Cleaning (RWAF-100)
- PIP Class 2 Electrical Glove, Size 12, PR (155-2-16/12)
- BOWMAN DISPENSERS Face Mask Dispenser, 7-17/32 in. H (FB-090)
- BOWMAN DISPENSERS Face Mask Dispenser, 7-1/8 in. H (FM300-0212)
- BOWMAN DISPENSERS Face Mask Dispenser, 4-1/4inHx4-17/64inD (FP-038)
- BOWMAN DISPENSERS Face Mask Dispenser, 8-63/64 in. H (FP-017)
- BOWMAN DISPENSERS Respiratory Hygiene Station, 5 in. D (RS004-0412)
- BOWMAN DISPENSERS Face Mask Dispenser, 7-47/64 in. H (FP-022)
- PREMIER Spray Sock, PK72 (60579)
- Bowman Dispensers Respirator Accessories