Shop All Respirator Accessories
Bowman Dispensers
Face Mask Dispenser, 3 Compartments, Beige
Mfr # FM001-0212
Zoro # G3940997
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenses Facemasks
- Color Beige
- Compartment Size Left Section 9 in W x 10 in H x 9 in D, Middle and Right Sections 8-1/4 in W x 10 in H x 9 in D
- Mounting Style Wall
- Material ABS plastic
Product Information
- Brand Bowman Dispensers
- MFR # FM001-0212
- Zoro # G3940997
- Country of Origin United States
- Category Respirator Accessories
Dimensions
Compartment Size | Left Section 9 in W x 10 in H x 9 in D, Middle and Right Sections 8-1/4 in W x 10 in H x 9 in D |
Height | 12 3/4 in |
Width | 10 5/8 in |
Depth | 26 1/2 in |
Details
Dispenses | Facemasks |
Color | Beige |
Mounting Style | Wall |
Item | Surgical Face Mask Dispenser |
Material | ABS plastic |
Number of Compartments | 3 |
Description
Surgical Face Mask Dispenser, Overall Height 12 3/4 in, Overall Width 10 5/8 in, Overall Depth 26 1/2 in, Number of Compartments 3, Mounting Style Wall, Dispenses Facemasks, Material ABS Plastic, Color Beige, Compartment Size Left Section 9 in W x 10 in H x 9 in D, Middle and Right Sections 8-1/4 in W x 10 in H x 9 in D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Commander 13 Ga. Gray Nylon/Spandex Work Gloves, Black Sandy-foam Nitrile Palm Coating, 2XL (CM3020)
- BRADY Raised Panel Label, White, Labels/Roll: 300 (B30EP-176-593-WT)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Tan/Green, Stretch Nylon/Neoprene (G-EXPPG-02-S)
- LINCOLN ELECTRIC Welding Jacket (K4933-L)
- BOWMAN DISPENSERS Respiratory Hygiene Station, Aluminum (RS001-0412)
- BOWMAN DISPENSERS Face Mask Dispenser/Protection System (FM002-0213)
- BOWMAN DISPENSERS Face Mask Dispenser, 4-1/4inHx4-17/64inD (FP-038)
- BOWMAN DISPENSERS Face Mask Dispenser, 7-17/32 in. H (FB-090)
- BOWMAN DISPENSERS Face Mask Dispenser, Locking (FM404-0111)
- BOWMAN DISPENSERS Face Mask Dispenser, 7-45/64 in. H (FB-091)
- 3M Quantitative Fit Test Adapter (HF-800-03)
- Bowman Dispensers Masks & Respiratory Protection