Shop All Respirator Accessories
Bowman Dispensers
Face Mask Dispenser, 12-3/4 in. H
Mfr # FM001-0213
Zoro # G8954251
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions 12 3/4 in H x 26 1/2 in W x 10 5/8 in D
- For Use With Mfr. No. MP-035
- Color White
- Material Plastic
- Height 12 3/4 in
Product Information
- Brand Bowman Dispensers
- MFR # FM001-0213
- Zoro # G8954251
- Country of Origin United States
- Category Respirator Accessories
Dimensions
Dimensions | 12 3/4 in H x 26 1/2 in W x 10 5/8 in D |
Height | 12 3/4 in |
Depth | 10 5/8 in |
Width | 26 1/2 in |
Details
For Use With | Mfr. No. MP-035 |
Color | White |
Item | Face Mask Dispenser |
Material | Plastic |
Dispenser Layout | 3 Boxes |
Number of Compartments | 3 |
Capacity | (6) Boxes of Face Masks |
Dispensing Method | Hinged Top and Bottom Tray |
Dispenser Style | Tray |
Dispenser Contains | Surgical Earloop/Tie Face Masks |
Center-to-Center Mounting Hole Spacing | 16 in |
Dispenser Type | Surgical Face Mask Dispenser |
Features | Hinged Lid, Keyholes for Wall Mounting; Can be Placed on Countertop |
Description
Face Mask Dispenser, Capacity (6) Boxes of Face Masks, Dispenser Style Tray, Dimensions 12 3/4 in H x 26 1/2 in W x 10 5/8 in D, Dispensing Method Hinged Top and Bottom Tray, Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Full Body Harness, L, Polyester (7080BL)
- SAFETY TECHNOLOGY INTERNATIONAL Clear Conduit Spacer For Stopp (STI-3104)
- RED KAP Mns Ss Diag Twill Polo Bk/Ch W/Pkt (SK52BK SS S)
- KASK Zenith X2 Helmet - Yellow (ZENX2-YL)
- BOWMAN DISPENSERS Public Safety Kit (BD119-0000)
- BOWMAN DISPENSERS Face Mask Dispenser, 7-17/32 in. H (FB-090)
- BOWMAN DISPENSERS Face Mask Dispenser, 4-1/4inHx4-17/64inD (FP-038)
- BOWMAN DISPENSERS Respiratory Hygiene Station (RS005-0412)
- BOWMAN DISPENSERS Face Mask Dispenser, 4-1/4 in. H, Keyholes (FB-037)
- BOWMAN DISPENSERS Respiratory Hygiene Station, 5 in. D (RS004-0412)
- MSA SAFETY Valve Kit (10097883)
- Bowman Dispensers Masks & Respiratory Protection