Shop All Glove Dispensers & Accessories
Bowman Dispensers
Bulk Dispenser - Mini Single Bin
Mfr # BK101-0111
Zoro # G7679482
product price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Transparent
- Material PETG
- Depth 5.22 in
- Height 8 in
- Width 6 in
Product Information
- Brand Bowman Dispensers
- MFR # BK101-0111
- Zoro # G7679482
- UPC # 674506006226
- Country of Origin United States
- Category Glove Dispensers & Accessories
Dimensions
Depth | 5.22 in |
Height | 8 in |
Width | 6 in |
Details
Color | Transparent |
Material | PETG |
Description
Bulk Dispenser - Mini Single Bin Holds a variety of small items in bulk Single compartment Top loading and dispensing Hingeless lid Keyholes for wall mounting Clear PETG Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Defender Flex Jeans, Size 40", DW Indigo (74477)
- SAS SAFETY Raven, Nitrile Disposable Gloves, Textured, 7 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (SA66518)
- HY-KO For Sale By Owner Sign 9.25" x 14", 12PK (A00845)
- KLEEN CHEF PVC General Use Polyester Apron, Yellow, Large (BLKC-ES-PVC-AP1Y)
- BOWMAN DISPENSERS Bulk Dispenser, 4 Compartments, Clear (BK314-0111)
- BOWMAN DISPENSERS Protection Dispenser, Clear, PETG Plastic (BK211-0111)
- BOWMAN DISPENSERS Glove Box Dispenser, PETG, 22-29/64 in. W (GP-061)
- BOWMAN DISPENSERS Glove Box Dispenser, White, (1) Box (GC-018)
- BOWMAN DISPENSERS Glove Box Dispenser, PETG, 5-45/64 in. W (GP-106)
- BOWMAN DISPENSERS Glove Dispenser, Metal, Black, Quad (GL004-0420)
- KANTEK Acrylic Glove Dispenser, Single (AH110)
- Bowman Dispensers Gloves & Hand Protection