Shop All Exam Room Equipment
Bowman Dispensers
Bulk Dispenser, 11-1/8inH
Mfr # BP-022
Zoro # G8953996
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 11 1/8 in
- Overall Width 12 1/4 in
- Overall Depth 5 3/4 in
- Material PETG Plastic
- Color clear
Product Information
- Brand Bowman Dispensers
- MFR # BP-022
- Zoro # G8953996
- Country of Origin United States
- Category Exam Room Equipment
Dimensions
Overall Height | 11 1/8 in |
Overall Width | 12 1/4 in |
Overall Depth | 5 3/4 in |
Compartment Size | 6 in W x 10 in H x 5-13/32 in D |
Details
Item | Bulk Dispenser |
Material | PETG Plastic |
Color | clear |
Number of Compartments | 2 |
Mounting Style | Wall |
Includes | Dispenser |
Dispenses | Bouffant Caps, Gloves, Shoe Covers |
Industry Type | Healthcare |
Description
Bulk Dispenser, Overall Height 11 1/8 in, Overall Width 12 1/4 in, Overall Depth 5 3/4 in, Number of Compartments 2, Mounting Style Wall, Dispenses Bouffant Caps, Gloves, Shoe Covers, Material PETG Plastic, Color Clear, Compartment Size 6 in W x 10 in H x 5-13/32 in D, Includes Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTT Control Antimicrobial Foam Skin Cleanser, Unscented, 1500mL Rfl, PK2 (11279)
- CONAIR Hairdryer, Handheld, Black, 1600 Watts (047BW)
- R&B FABRICATIONS Air Mask Bag, Red, 4" L (RB-426-RD)
- FIRST AID ONLY Isopropyl Alcohol, 16 oz. (M314)
- BOWMAN DISPENSERS Gown Dispenser, 9-55/64inH (GN100-0212)
- BOWMAN DISPENSERS Protection System, Beige, 25-5/8inH (LD-064)
- BOWMAN DISPENSERS Wax Paper Dispenser, Stainless Steel (FS001-0300)
- BOWMAN DISPENSERS Dental Organizer, 23-1/2inH (MD-100)
- BOWMAN DISPENSERS Infection Prevention Station, 11-3/8inH (ED-097)
- BOWMAN DISPENSERS Respiratory Hygiene Station, 24-27/64in.H (BD205-0012)
- CREST HEALTHCARE Adapter Cable, 1/4" Plug to 1/4" Plug (101968-10)
- Bowman Dispensers Exam Room Equipment