Shop All Spray Bottles
Bowman Dispensers
BOWMAN MFG CO Bottle Holder
Mfr # BW100-0212
Zoro # G8954023
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 4 in
- Color Beige
- Material Plastic
- Height 4 in
- Overall Width 4 3/8 in
Product Information
- Brand Bowman Dispensers
- MFR # BW100-0212
- Zoro # G8954023
- Country of Origin United States
- Category Spray Bottles
Dimensions
Size | 4 in |
Height | 4 in |
Overall Width | 4 3/8 in |
Overall Height | 4 in |
Details
Item | Holder |
Color | Beige |
Material | Plastic |
Product Type | Bottle Holder |
Description
Bottle Holder, Color Beige, Product Type Bottle Holder, Material Plastic, Standards Not Applicable, Overall Height 4 in, Overall Width 4 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEX SUPPLY Intex Supply 271712 Cloth-Like Rags - 100 Count (271712)
- SEYMOUR MIDWEST Field Drag Broom, 84", 2 Bristle Rows (82384)
- LYSOL Cleaners & Detergents, 32 oz Trigger Spray Bottle, Lemon Breeze®, 12 PK (19200-00351)
- KIKINTNATL 101, REGULAR CLEANING LOW STRENGTH BLEACH, 1 GAL BOTTLE, 6PK (11006755042)
- S.M. ARNOLD SPRAYER TRIGGER RED CHEM RESIST (AR92-710)
- HAKKO Refillable Fluz Pen, 4ml (FS-210/P)
- ZORO SELECT 9-1/4"White, Plastic Trigger Sprayer, 6 Pack (110575)
- GRACO TRUCOAT360 FLXLNR BG 3PK (17A226)
- DIVERSEY 32 oz. Clear, Preprinted Trigger Spray Bottle, 12 Pack (130274)
- ZEP 32 oz Professional Trigger Spray Bottle, Plastic, Blue/Gold/Clear (HDPRO36EA)
- IMPACT PRODUCTS 32 oz Spray Bottle (5032AB)
- Bowman Dispensers Spray Bottles